Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 16Y265 Loom Tubing High Temperature 0.86 Inch Diameter 25 Feet | AA8BGY

APPROVED VENDOR 16Y265 Loom Tubing High Temperature 0.86 Inch Diameter 25 Feet

Item: AA8BGY Model: 16Y265
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrugated Loom Tubing
ColorBlack
Inside Dia.0.86"
Length25 ft.
MaterialNylon
Nominal Size3/4"
Outside Dia.1.122"
Size3/4"
Temp. Range+40°F to +248°F
TypeHigh Temp.
Wall Thickness0.019"
Chemical ResistantYes
Hazardous LocationNo
Inside Diameter0.86"
Maximum Operating Temperature175°F
Minimum Operating Temperature30°F
Outdoor UseNo
Outside Diameter1.12"
Overall Length25 ft.
Self ExtinguishingYes
Tubing ColorBlack
Tubing MaterialNylon

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)10.92
Ship length (cm)38.1
Ship width (cm)38.35
HS code3926909980
Country of OriginTH

Product Variants

ProductModelMaterialOutside Dia.ColorWall ThicknessInside Dia.SizeNominal SizePrice
APPROVED VENDOR 16Y249 Corrugated Loom Black 0.86 Inch Diameter 100 Feet | AA8BGF 16Y249Polyethylene1.118"Black0.019"0.86"3/4"3/4"€134.29
APPROVED VENDOR 16Y254 Corrugated Loom Black 0.86 Inch Diameter 25 Feet | AA8BGL 16Y254Polyethylene1.118"Black0.019"0.86"3/4"3/4"€33.99
APPROVED VENDOR 16Y260 Loom Tubing Hightemp 0.86 Inch Diameter 100 Feet | AA8BGT 16Y260Nylon1.122"Black0.019"0.86"3/4"3/4"€194.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 16Y265 Loom Tubing High Temperature 0.86 Inch Diameter 25 Feet
€76.40 /unit