Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER INDUSTRIES 160-304NL Coupling Metal Low Lead Brass 3/4 Inch | AF7KLU 21TF18

APPROVED VENDOR 160-304NL Coupling Metal Low Lead Brass 3/4 Inch

Item: AF7KLU Model: 160-304NLCross Ref: 21TF18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialLow Lead Brass
Connection TypeCompression
Length3 21/25"
Max. Pressure125 psi
Pipe Size3/4"
Temp. Range0°F to +210°F
ApplicationPotable Water
Basic Fitting ShapeCoupling
ColorBrown
Finish/coatingZinc Plated
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter1/2"
Fitting Side A TypeCompression
Fitting Side B Outside Diameter1 1/2"
Fitting Side B TypeCompression
Hex Size2 1/16"
Includes Pre-applied Thread SealantNo
Overall Length3 13/16"
Pipe Fitting MaterialBrass
Seal MaterialRubber
Specific Fitting ShapeCompression Coupling
StandardsAB1953

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.81
Ship length (cm)12.45
Ship width (cm)3.81
HS code7412200045

Product Variants

ProductModelPipe SizeConnection TypePrice
MUELLER INDUSTRIES 160-305NL Coupling Metal Compression 1 Inch | AF7KLQ 21TF15 160-305NL3/4"Compression€78.96
MUELLER INDUSTRIES 160-306NL Coupling Metal Low Lead Brass 1-1/4 Inch | AF7KLR 21TF16 160-306NL1"Compression€94.83
MUELLER INDUSTRIES 160-307NL Coupling Metal Low Lead Brass 1-1/2 Inch | AF7KLT 21TF17 160-307NL1 1/4"Compression€132.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 160-304NL Coupling Metal Low Lead Brass 3/4 Inch
€67.82 /unit