APPROVED VENDOR 15C012 Stretch Wrap Clear 5000 Feet L 20 Inch Width | AA6VCL

APPROVED VENDOR 15C012 Stretch Wrap Clear 5000 Feet L 20 Inch Width

Item: AA6VCL Model: 15C012
In Stock

Get it by Friday, Jun 13

€117.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Stretch Wrap
ColorClear
Gauge80 ga.
GradeConventional
Length5000 ft.
MaterialLLDPE
StyleCast
Width20"
Cling Type1-Side
Core Size3"
Max. Temperature100°F
Microns20 µm
Mil Thickness0.8 mil.
Min. Temperature-20°F
Overall Length5000 ft.
Overall Width20"
Sheets Per RollContinuous Roll
Stretch Wrap ApplicationStandard Duty
Stretch Wrap Film GradeMachine Grade
Stretch Wrap Handle TypeNo Handle
Stretch Wrap StyleCast

Shipping Info:

Ship weight (kg) 15.9075
Ship height (cm)55.12
Ship length (cm)25.65
Ship width (cm)25.65
HS code3920100000
Country of OriginUS

Product Variants

ProductModelGaugeColorStyleGradePrice
APPROVED VENDOR 15A940 Stretch Wrap Green 6000 Feet L 20 Inch Width | AA6UZT 15A94080 ga.GreenCastConventional€166.80
APPROVED VENDOR 15C011 Stretch Wrap Clear 8000 Feet L 20 Inch Width | AA6VCK 15C01160 ga.ClearCastConventional€144.65
APPROVED VENDOR 15C013 Stretch Wrap Black Opaque 5000 Feet L 20w | AA6VCM 15C01380 ga.Black OpaqueCastConventional€152.13
APPROVED VENDOR 15C018 Stretch Wrap Clear 5000 Feet L 12 Inch Width | AA6VCT 15C01880 ga.ClearCastConventional€77.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 15C012 Stretch Wrap Clear 5000 Feet L 20 Inch Width
€117.62 /unit