Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 15A928 Stretch Wrp Black Opaque 1000 Feet L 5 W - Pack Of 4 | AA6UZE

APPROVED VENDOR 15A928 Stretch Wrp Black Opaque 1000 Feet L 5 W - Pack Of 4

Item: AA6UZE Model: 15A928
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Stretch Wrap
ColorBlack Opaque
Gauge80 ga.
GradeConventional
Length1000 ft.
MaterialLLDPE
StyleCast
Width5"
Cling Type1-Side
Core Size3"
IncludesReusable Dispenser
Max. Temperature100°F
Microns20 µm
Mil Thickness0.8 mil.
Min. Temperature-20°F
Overall Length1000 ft.
Overall Width5"
Sheets Per RollContinuous Roll
Stretch Wrap ApplicationStandard Duty
Stretch Wrap Film GradeHandle Opaque Stretch Wrap
Stretch Wrap Handle TypeReusable Handle
Stretch Wrap StyleCast

Shipping Info:

Ship weight (kg) 3.915
Ship height (cm)18.03
Ship length (cm)58.67
Ship width (cm)14.22
HS code3920100000
Country of OriginUS

Product Variants

ProductModelGaugeColorStyleGradePkg. Qty.Price
APPROVED VENDOR 15A908 Hand Stretch Wrap Clear 1000 Feet L 20 Inch Width | AA6UYH 15A90880 ga.ClearCastConventional1€26.24
APPROVED VENDOR 15A909 Hand Stretch Wrap Clear 1000 Feet L 5 Inch Width | AA6UYJ 15A90980 ga.ClearCastConventional1€10.69
APPROVED VENDOR 15A910 Hand Stretch Wrap Clear 700 Feet L 5 Inch Width | AA6UYK 15A910120 ga.ClearCastConventional1€8.63
APPROVED VENDOR 15A911 Hand Stretch Wrap Clear 600 Feet L 5 Inch Width | AA6UYL 15A911150 ga.ClearCastConventional1€10.31
APPROVED VENDOR 15A912 Hand Stretch Wrap Clear 1000ft.l 3 Inch W - Pack Of 4 | AA6UYM 15A91280 ga.ClearCastConventional4€21.97
APPROVED VENDOR 15A913 Hand Stretch Wrap Clear 700 Feet 3 Inch W - Pack Of 4 | AA6UYN 15A913120 ga.ClearCastConventional4€20.71
APPROVED VENDOR 15A914 Hand Stretch Wrap Clear 600 Feet 3 Inch W - Pack Of 4 | AA6UYP 15A914150 ga.ClearCastConventional4€24.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 15A928 Stretch Wrp Black Opaque 1000 Feet L 5 W - Pack Of 4
€47.37 /pack