Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 13F628 Toggle Clamp Horizontal Stainless Steel 1.87 Inch 6.61 In | AA4VHC

APPROVED VENDOR 13F628 Toggle Clamp Horizontal Stainless Steel 1.87 Inch 6.61 In

Item: AA4VHC Model: 13F628
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Clamp
Angle90°
ArmU Shaped
Base Mounting Centers0.91" x 0.87"
Diameter0.26" x 0.35"
Handle90°
Height Under Arm1.37"
Holding Capacity600 lbs.
Overall Height1.87"
Overall Length6.61"
SpindleHex Head Fully Threaded Stainless Steel
Thread Size5/16"
TypeHorizontal Handle Hold Down
Accommodates Workpiece VariationNo
Arm Length2.82"
Arm StyleU-Bar
Base Mounting StyleFlange
Body MaterialStainless Steel
Clamp Arm Opening Angle90°
Fastener Thread Size5/16"
Handle MaterialPlastic
Handle OrientationHorizontal
Holding Capacity - Maximum600 lbf.
Includes Locking HandleNo
Mounting Holes Center To Center - Long Side0.91"
Mounting Holes Center To Center - Short Side0.87"
Overall Depth1.87"
Overall Width1.38"
Tip MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.32
Ship length (cm)11.43
Ship width (cm)8.89
HS code8205700090
Country of OriginCN

Product Variants

ProductModelHandleDiameterBase Mounting CentersAngleHeight Under ArmTypePrice
APPROVED VENDOR 13F620 Toggle Clamp Horizontal 1.40 Inch 4.29 In | AA4VGU 13F62094°1/5"0.53" x 0.66"94°0.75"Horizontal Handle Hold Down€14.60
APPROVED VENDOR 13F621 Toggle Clamp Horizontal 1.95 Inch 6.73 In | AA4VGV 13F62194°0.22" x 0.34"1.02" x 0.98"94°1"Horizontal Handle Hold Down€12.11
APPROVED VENDOR 13F622 Toggle Clamp Horizontal 2.40 Inch 8.62 In | AA4VGW 13F62294°0.26" x 0.36"1.02" x 1.12"94°1.34"Horizontal Handle Hold Down€13.65
APPROVED VENDOR 13F623 Toggle Clamp Horizontal 3.18 Inch 10.79 In | AA4VGX 13F62394°0.34" x 0.42"1.62" x 1.61"94°1.77"Horizontal Handle Hold Down€20.61
APPROVED VENDOR 13F624 Toggle Clamp Horizontal Stainless Steel 0.67 Inch 3.04 In | AA4VGY 13F62490°0.17" x 0.27"0.53" x 0.63"90°0.3"Horizontal Handle Hold Down€27.68
APPROVED VENDOR 13F626 Toggle Clamp Horizontal Stainless Steel 1.50 Inch 5.43 In | AA4VHA 13F62685°0.22" x 0.25"1.03" x 0.87"85°1"Horizontal Handle Hold Down€35.93
APPROVED VENDOR 13F627 Toggle Clamp Horizontal Stainless Steel 1.95 Inch 6.73 In | AA4VHB 13F62794°0.22" x 0.34"1.02" x 0.98"94°1"Horizontal Handle Hold Down€21.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 13F628 Toggle Clamp Horizontal Stainless Steel 1.87 Inch 6.61 In
€23.88 /unit