Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 133843 Container Tamper Evident - Pack Of 36 | AF3UXD 8DG82

APPROVED VENDOR 133843 Container Tamper Evident - Pack Of 36

Item: AF3UXD Model: 133843Cross Ref: 8DG82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSample Container
Basic MaterialPlastic
Body ColorWhite
Body MaterialPolypropylene
Capacity32 oz.
Closure ColorWhite
Closure MaterialPolypropylene
Graduation RangeNo Graduations
Height3"
MouthWide
ShapeRound
Body Diameter147.63 mm
Capacity - Ml1L
ClarityOpaque
Closure IncludedYes
Closure Liner MaterialUnlined
Closure TypeTamper Evident
GraduatedNo
Jar TypeStorage
Overall Height76.2 mm
Special FeaturesProduced in IMS/SQF/HACCP Certified Plant
StandardsIMS/SQF/HACCP CERTIFIED

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)21.89
Ship length (cm)35.86
Ship width (cm)36.2
HS code3923300090
Country of OriginUS

Product Details:

    • Special Features: Tamper Evident

Product Variants

ProductModelHeightCapacityBasic MaterialBody ColorBody MaterialClosure MaterialShapeGraduation RangePkg. Qty.Price
APPROVED VENDOR 133842 Container Tamper Evident Pack Of 48 | AF3UXC 8DG81 1338423"16 oz.PlasticWhitePolypropylenePolypropyleneRoundNo Graduations1-
RFQ
APPROVED VENDOR 133839 Container Tamper Evident - Pack Of 48 | AF4DCM 8RKZ6 1338393.187"16 oz.PlasticWhitePolypropylenePolypropyleneRoundNo Graduations48€87.80
APPROVED VENDOR 133840 Container Te Round Polypropylene 32 Ounce - Pack Of 36 | AF4WAX 9MC22 1338405.593 mm32 oz.PlasticWhitePolypropylenePolypropyleneRoundNo Graduations36€87.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 133843 Container Tamper Evident - Pack Of 36
€143.57 /unit