Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 12U664 Analog Panel Mount Thermometer 0 To 100f | AA4MLE

APPROVED VENDOR 12U664 Analog Panel Mount Thermometer 0 To 100f

Item: AA4MLE Model: 12U664
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€409.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Panel Mt Thermometer
Case MaterialCast Aluminum
Dial Size6"
Lens MaterialGlass
MountingSurface With Bottom Outlet
Sensing MediumVapor Actuated
Sensor Dia.0.437"
Sensor Length1.87"
Sensor MaterialCopper
Temp. Range0° to +100°
Tube Length60"
Tube MaterialBronze Braided Copper
Dial Diameter6"
Flange Outside Diameter7.4"
Housing MaterialAluminium
Includes Nist-traceable CertificateNo
Mounting Hole Diameter1/4"
Mounting StyleBack Flange
Nsf RatedNo
Probe Length2"
Probe MaterialCopper
ScaleFahrenheit
Scale TypeDial
Sensor TechnologyVapor Actuated
Thermometer TypeRemote Reading
Thread GenderMale
Thread Size1/2"
Thread TypeNPT

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)7.37
Ship length (cm)21.84
Ship width (cm)21.59
HS code9025198080
Country of OriginCN

Product Details:

    • Sensor Connection (1/2" NPT)

Product Variants

ProductModelDial SizeTemp. RangeSensor Dia.AccuracyCase MaterialLens MaterialSensor LengthTube LengthPrice
APPROVED VENDOR 12U604 Analog Panel Mount Thermometer 0 To 100f | AA4MHP 12U6043 1/2"0° to +100°0.437"-Stainless SteelPolycarbonate1.87"60"€154.10
APPROVED VENDOR 12U607 Analog Panel Mount Thermometer 30 To 240f | AA4MHT 12U6073 1/2"+30° to +240°0.437"-Stainless SteelPolycarbonate1.87"60"€154.10
APPROVED VENDOR 12U612 Analog Panel Mount Thermometer 30 To 240f | AA4MHY 12U6123 1/2"+30° to +240°0.437"-Stainless SteelPolycarbonate1.87"120"€153.31
APPROVED VENDOR 12U614 Analog Panel Mount Thermometer 0 To 100f | AA4MJA 12U6143 1/2"0° to +100°0.437"-Stainless SteelAcrylic1.87"60"€157.89
APPROVED VENDOR 12U615 Analog Panel Mount Thermometer 0 To 160f | AA4MJB 12U6153 1/2"0° to +160°0.437"-Stainless SteelAcrylic1.87"60"€157.89
APPROVED VENDOR 12U616 Analog Panel Mount Thermometer 30 To 180f | AA4MJC 12U6163 1/2"+30° to +180°0.437"-Stainless SteelAcrylic1.87"60"€157.89
APPROVED VENDOR 12U617 Analog Panel Mount Thermometer 30 To 240 F | AA4MJD 12U6173 1/2"+30° to +240°0.437"-Stainless SteelAcrylic1.87"60"€157.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 12U664 Analog Panel Mount Thermometer 0 To 100f
€409.88 /unit