Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 12G412 Analog Panel Meter Ac Voltage 0-500 Ac V | AA4DVX

APPROVED VENDOR 12G412 Analog Panel Meter Ac Voltage 0-500 Ac V

Item: AA4DVX Model: 12G412
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Panel Meter
Case StyleRish Vista
MovementMoving Iron
Range0-500V AC
Size4 1/2"
TypeAC Voltage
Use WithWith Internal Resistance
Accuracy+/-1.5%
Includes Mounting HardwareIncluded
Overall Height4 1/2"
Overall Width4 1/2"
Parameters MeasuredAC Voltage
Product TypeAnalog Panel Meter
StandardsUL

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)10.16
Ship length (cm)16
Ship width (cm)11.43
HS code9030330040
Country of OriginIN

Product Variants

ProductModelTypeMovementCase StylePrice
APPROVED VENDOR 12G369 Analog Panel Meter Ac Current 0-5 Ac A | AA4DUB 12G369AC CurrentMoving IronRish Vista€107.58
APPROVED VENDOR 12G370 Analog Panel Meter Ac Current 0-5 Ac A | AA4DUC 12G370AC CurrentMoving IronRish Vista€116.16
APPROVED VENDOR 12G371 Analog Panel Meter Ac Current 0-5 Ac A | AA4DUD 12G371AC CurrentMoving IronRish Vista€127.11
APPROVED VENDOR 12G372 Analog Panel Meter Ac Current 0-10 Ac A | AA4DUE 12G372AC CurrentMoving IronRish Vista€109.20
APPROVED VENDOR 12G373 Analog Panel Meter Ac Current 0-10 Ac A | AA4DUF 12G373AC CurrentMoving IronRish Vista€119.10
APPROVED VENDOR 12G375 Analog Panel Meter Ac Current 0-10 Ac A | AA4DUH 12G375AC CurrentMoving IronRish Vista€119.10
APPROVED VENDOR 12G376 Analog Panel Meter Ac Current 0-15 Ac A | AA4DUJ 12G376AC CurrentMoving IronRish Vista€107.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 12G412 Analog Panel Meter Ac Voltage 0-500 Ac V
€137.47 /unit