Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 12G384 Analog Panel Meter Ac Current 0-50 Ac A | AA4DUT

APPROVED VENDOR 12G384 Analog Panel Meter Ac Current 0-50 Ac A

Item: AA4DUT Model: 12G384
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Panel Meter
Case StyleRish Vista
MovementMoving Iron
Range0-50A
Size3 1/2"
TypeAC Current
Accuracy+/-1.5%
Current Display0-50A
Current Display - Maximum50A
Current Display - Minimum0A
Includes Mounting HardwareIncluded
Manufacturers Warranty Length1 yr.
Overall Height3 1/2"
Overall Width3 1/2"
Parameters MeasuredAC Current
Product TypeAnalog Panel Meter
StandardsUL

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)10.41
Ship length (cm)10.67
Ship width (cm)10.16
HS code9030330040
Country of OriginIN

Product Variants

ProductModelTypeMovementCase StylePrice
APPROVED VENDOR 12G369 Analog Panel Meter Ac Current 0-5 Ac A | AA4DUB 12G369AC CurrentMoving IronRish Vista€107.58
APPROVED VENDOR 12G370 Analog Panel Meter Ac Current 0-5 Ac A | AA4DUC 12G370AC CurrentMoving IronRish Vista€116.16
APPROVED VENDOR 12G371 Analog Panel Meter Ac Current 0-5 Ac A | AA4DUD 12G371AC CurrentMoving IronRish Vista€127.11
APPROVED VENDOR 12G372 Analog Panel Meter Ac Current 0-10 Ac A | AA4DUE 12G372AC CurrentMoving IronRish Vista€109.20
APPROVED VENDOR 12G373 Analog Panel Meter Ac Current 0-10 Ac A | AA4DUF 12G373AC CurrentMoving IronRish Vista€119.10
APPROVED VENDOR 12G375 Analog Panel Meter Ac Current 0-10 Ac A | AA4DUH 12G375AC CurrentMoving IronRish Vista€119.10
APPROVED VENDOR 12G376 Analog Panel Meter Ac Current 0-15 Ac A | AA4DUJ 12G376AC CurrentMoving IronRish Vista€107.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 12G384 Analog Panel Meter Ac Current 0-50 Ac A
€95.49 /unit