Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 11K756 Braided Connector 1/2 Comp x 1/2 Fip | AA3GNK

APPROVED VENDOR 11K756 Braided Connector 1/2 Comp x 1/2 Fip

Item: AA3GNK Model: 11K756
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Connector
FinishStainless Steel
Inlet Size1/2"
Inlet TypeComp
Inner CoreTriple Reinforced PVC
Inner Core MaterialTriple Reinforced Pvc
Length20"
MaterialStainless Steel
Max. Working Pressure125 psi
Nut MaterialBrass
Operating Temp.+40° to +180° , +40°F to +180°F
Outlet Size1/2"
Outlet TypeFip
Outside Dia.1/2"
Pipe Dia.13/25"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)0.25
Ship length (cm)51.82
Ship width (cm)1.78
HS code3917390010
Country of OriginCN

Product Variants

ProductModelInlet SizeOutlet SizeMaterialMax. Working PressureOutside Dia.Outlet TypeFinishInlet TypePrice
APPROVED VENDOR 11K755 Braided Connector 1/2 Comp x 1/2 Fip | AA3GNJ 11K7551/2"1/2"Stainless Steel125 psi1/2"FipStainless SteelComp€6.74
APPROVED VENDOR 11K757 Braided Connector 3/8 Comp x 1/2 Fip | AA3GNL 11K7573/8"1/2"Stainless Steel125 psi1/2"FipStainless SteelComp€5.38
APPROVED VENDOR 11K758 Braided Connector 3/8 Comp x 1/2 Fip | AA3GNM 11K7583/8"1/2"Stainless Steel125 psi1/2"FipStainless SteelComp€4.72
APPROVED VENDOR 11K759 Braided Connector 3/8 Comp x 1/2 Fip | AA3GNN 11K7593/8"1/2"Stainless Steel125 psi1/2"FipStainless SteelComp€7.51
APPROVED VENDOR 11K760 Braided Connector 3/8 Comp x 3/8 Comp | AA3GNP 11K7603/8"3/8"Stainless Steel125 psi3/8"CompressionStainless SteelComp€5.87
APPROVED VENDOR 11K761 Braided Connector, 3/8" x 3/8" | AA3GNQ 11K7613/8"3/8"Stainless Steel125 psi3/8"CompressionStainless SteelComp€6.46
APPROVED VENDOR 11K762 Braided Connector 1/2 Fip x 1/2 Fip | AA3GNR 11K7621/2"1/2"Stainless Steel125 psi1/2"FipStainless SteelFIP€8.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 11K756 Braided Connector 1/2 Comp x 1/2 Fip
€9.64 /unit