Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 11711016 Finish Nail 16d x 3 1/2 Inch Length Galvanised - Pack Of 88 | AB6LWG 21Y646

APPROVED VENDOR 11711016 Finishing Nail, 11 ga. Gauge, 3/25 In Dia., 16D, 3 1/2 In Lg., Hot Galv, Brad, 88 Pk

Item: AB6LWG Model: 11711016Cross Ref: 21Y646
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFinishing Nail
ApplicationOutdoor Fastening Wood Molding, Stairs And Detail Work, Trim
Diameter3/25"
FinishHot Galvanized
Gauge11 ga.
Head TypeBrad
Length3 1/2"
MaterialSteel
Size16D
System Of MeasurementImperial
Display Qty88
Head Diameter5/32"
Penny Size16D
Point TypeDiamond
Product TypeFinishing Nails
Shank Diameter0.1205"
Shank TypeSmooth

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.57
Ship length (cm)11.68
Ship width (cm)8.38
HS code7317005520
Country of OriginCN

Product Variants

ProductModelGaugeDiameterSizeHead TypeFinishApplicationHead Dia.Pkg. Qty.Price
APPROVED VENDOR 4NFD1 Finishing Nail 6d x 2 Inch Length - Pack Of 288 | AD8XEN 4NFD113 ga.0.091"6DCupped BradBrightFine Detail Work, For Driving Below Wood Surfaces10 ga.288€7.01
APPROVED VENDOR 4NFD4 Finishing Nail 4d x 1 1/2 Inch Length - Pack Of 3150 | AD8XER 4NFD415 ga.0.072"4DCupped BradBrightFine Detail Work, For Driving Below Wood Surfaces12 ga.3€27.21
APPROVED VENDOR 4NFD5 Finishing Nail 6d x 2 Inch Length - Pack Of 1440 | AD8XET 4NFD513 ga.0.091"6DCupped BradBrightFine Detail Work, For Driving Below Wood Surfaces10 ga.1€27.21
APPROVED VENDOR 4NFE1 Finishing Nail Galvanised 4d - Pack Of 584 | AD8XEY 4NFE115 ga.0.072"4DCupped BradGalvanizedFine Detail Work, For Driving Below Wood Surfaces12 ga.584€11.26
APPROVED VENDOR 4NFE2 Finishing Nail Galvanised 6d - Pack Of 272 | AD8XEZ 4NFE213 ga.0.092"6DCupped BradGalvanizedFine Detail Work, For Driving Below Wood Surfaces10 ga.272€11.26
APPROVED VENDOR 4NFE3 Finishing Nail Galvanised 8d Pk 182 | AD8XFA 4NFE312.5 ga.0.099"8DCupped BradGalvanizedFine Detail Work, For Driving Below Wood Surfaces9.5 ga.182€11.26
APPROVED VENDOR 4NFE4 Finishing Nail Galvanised 10d - Pack Of 121 | AD8XFB 4NFE411.5 ga.0.113"10DCupped BradGalvanizedFine Detail Work, For Driving Below Wood Surfaces8.5 ga.121€11.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 11711016 Finishing Nail, 11 ga. Gauge, 3/25 In Dia., 16D, 3 1/2 In Lg., Hot Galv, Brad, 88 Pk
€11.93 /pack