Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 10319 Threaded Rod Zinc 1-3/8-6 x 3 Feet | AB6XWD 22P433

APPROVED VENDOR 10319 Threaded Rod, 1 3/8 In - 6 Thread Size, Carbon Steel, 3 ft. Lg., Gr. A108, Zn Plated

Item: AB6XWD Model: 10319Cross Ref: 22P433
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ColorSilver
FinishZinc Plated
GradeGrade A108
Length3 ft.
MaterialCarbon Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size1 3/8"-6
Thread TypeCoarse
Yield Strength45000 psi
Includes NutsNo
Material Grade/classGrade 2
Minimum Yield Strength45000 psi
Number Of Nuts Included0
Overall Length3 ft.
Rockwell HardnessNot Rated

Shipping Info:

Ship weight (kg) 5.9175
Ship height (cm)5.84
Ship length (cm)97.28
Ship width (cm)5.84
HS code7318155056
Country of OriginUS

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthHardnessThread FitYield StrengthClassColorPrice
APPROVED VENDOR 10202 Threaded Rod Zinc 5-40 x 2 Feet | AB6XVN 22P413 10202#5-40Right Hand60000 psi-Class 1A45000 psi-Silver€6.60
APPROVED VENDOR 20214 Threaded Rod Zinc 1-1/2-12 x 2 Feet | AB6XXK 22P467 202141 1/2"-12Right Hand60000 psi-Class 1A45000 psiNot ApplicableSilver€109.88
APPROVED VENDOR 20203 Threaded Rod Zinc 5/16-24 x 2 Feet | AD9ELB 4RDA5 202035/16"-24Right Hand60000 psiRockwell B70Class 1A-Not Applicable-€4.47
APPROVED VENDOR 20208 Threaded Rod Zinc 5/8-18 x 2 Feet | AD9ELF 4RDA9 202085/8"-18Right Hand60000 psiRockwell B70Class 1A-Not Applicable-€15.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 10319 Threaded Rod, 1 3/8 In - 6 Thread Size, Carbon Steel, 3 ft. Lg., Gr. A108, Zn Plated
€139.59 /unit