Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1-EFP-10-M7- Wing Screw Iron 3/8-16 x 1-1/2 Inch - Pack Of 25 | AE7MDC 5ZFH2

APPROVED VENDOR 1-EFP-10-M7- Thumb Screw, 3/8 In - 16 Thread Size, 1 1/2 In Lg., 7/8 In Head Ht., Plain, Iron, 25 Pk

Item: AE7MDC Model: 1-EFP-10-M7-Cross Ref: 5ZFH2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw
FinishPlain
Grip StyleSmooth
HardnessBrinell 156
Head Dia.1.688"
Head Height7/8"
Head StyleThumb
Head TypeWing
Length1 1/2"
MaterialIron
Shoulder Dia.5/8"
Shoulder Length7/8"
System Of MeasurementImperial
Tensile Strength50000 psi
Thread FitClass 2A
Thread Length1 1/2"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
Tip TypeOval
TypeThumb Screw
Fastener Length1 1/2"
Finish TypePlain
Head MaterialIron
Head ProfileWing
Head ShapeWing
Head ShapeWing/Spade
Head Thickness5/8"
Head Width1.688"
Includes NutNo
Material TypeIron
Maximum Head Height7/8"
Overall Length1 1/2"
Rockwell HardnessHB 156
Screw Size3/8"
Shoulder Diameter5/8"
Tip MaterialIron

Shipping Info:

Ship weight (kg) 0.972
Ship height (cm)3.56
Ship length (cm)13.97
Ship width (cm)11.43
HS code7318156080
Country of OriginUS

Product Variants

ProductModelThread SizeHead Dia.Thread LengthShoulder Dia.Shoulder LengthHead StyleTypeHardnessPkg. Qty.Price
APPROVED VENDOR 1-CDL-02-M7- Wing Screw Iron 1/4-20 x 1 Inch - Pack Of 25 | AE4RWV 5MNF6 1-CDL-02-M7-1/4"-201 1/4"1"9/16"13/16"ThumbThumb ScrewBrinell 15625€120.66
APPROVED VENDOR 1-CDG-02-M7- Wing Screw Iron 1/4-20 x 1/2 Inch - Pack Of 25 | AE4RWX 5MNF8 1-CDG-02-M7-1/4"-201 1/4"1/2"9/16"13/16"ThumbThumb ScrewBrinell 15625€124.70
APPROVED VENDOR 1-CDP-02-M7- Wing Screw Iron 1/4-20 x 1-1/2 Inch - Pack Of 25 | AE4RWZ 5MNG0 1-CDP-02-M7-1/4"-201 1/4"1 1/2"9/16"13/16"ThumbThumb ScrewBrinell 15625€135.16
APPROVED VENDOR 1-CDR-02-M7- Wing Screw Iron 1/4-20 x 2 Inch - Pack Of 25 | AE4RXB 5MNG2 1-CDR-02-M7-1/4"-201 1/4"2"9/16"13/16"ThumbThumb ScrewBrinell 15625€134.19
APPROVED VENDOR 1-CDS-02-M7- Wing Screw Iron 1/4-20 x 2-1/2 Inch - Pack Of 25 | AE4RXD 5MNG4 1-CDS-02-M7-1/4"-201 1/4"2 1/2"9/16"13/16"ThumbThumb ScrewBrinell 15625€151.45
APPROVED VENDOR 1-CDT-02-M7- Wing Screw Iron 1/4-20 x 3 Inch - Pack Of 25 | AE4RXF 5MNG6 1-CDT-02-M7-1/4"-201 1/4"3"9/16"13/16"ThumbThumb ScrewBrinell 15625€150.93
APPROVED VENDOR 1-CDJ-02-M7- Wing Screw Iron 1/4-20 x 3/4 Inch - Pack Of 25 | AE4RXH 5MNG8 1-CDJ-02-M7-1/4"-201 1/4"3/4"9/16"13/16"ThumbThumb ScrewBrinell 15625€92.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1-EFP-10-M7- Thumb Screw, 3/8 In - 16 Thread Size, 1 1/2 In Lg., 7/8 In Head Ht., Plain, Iron, 25 Pk
€172.20 /pack