Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1-EFL-07-17- Wing Screw Iron Zinc 3/8-16 x 1 Inch - Pack Of 25 | AE4RYK 5MNK4

APPROVED VENDOR 1-EFL-07-17- Thumb Screw, 3/8 In - 16 Thread Size, 1 In Lg., 7/8 In Head Ht., Zn Plated, Iron, Wing, 25 Pk

Item: AE4RYK Model: 1-EFL-07-17-Cross Ref: 5MNK4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw
FinishZinc Plated
Grip StyleSmooth
HardnessBrinell 156
Head Dia.1.813"
Head Height7/8"
Head StyleThumb
Head TypeWing
Length1"
MaterialIron
Shoulder Dia.5/8"
Shoulder Length7/8"
System Of MeasurementImperial
Tensile Strength50000 psi
Thread FitClass 2A
Thread Length1"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
Tip TypeOval
TypeThumb Screw
Fastener Length1"
Finish TypeZinc Plated
Head MaterialIron
Head ProfileWing
Head ShapeWing
Head Thickness5/8"
Head Width1.813"
Includes NutNo
Material TypeIron
Overall Length1"
Rockwell HardnessHB 156
Tip MaterialIron

Shipping Info:

Ship weight (kg) 1.026
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)13.97
HS code7318156080
Country of OriginUS

Product Variants

ProductModelThread SizeHead Dia.HardnessThread FitThread LengthShoulder Dia.Shoulder LengthTip TypePkg. Qty.Price
APPROVED VENDOR 4EZP6 Thumb Screw Wing 5/16-18 1" Length | AD7KVW WSI03101000-001P5/16"-181 1/4"Brinell 137--0.51" to 0.58"--1€2.19
APPROVED VENDOR 4EZR3 Thumb Screw Wing 3/8-16 1-1/2" Length | AD7KVX WSI03701500-001P3/8"-161 11/25"Brinell 137--0.64" to 0.7"--1€2.65
APPROVED VENDOR 1-CDL-02-17- Wing Screw Iron Zinc 1/4-20 x 1 Inch - Pack Of 25 | AE4RWU 5MNF5 1-CDL-02-17-1/4"-201 1/4"Brinell 156Class 2A1"9/16"13/16"Oval25€127.71
APPROVED VENDOR 1-CDG-02-17- Wing Screw Iron Zinc 1/4-20x1/2 Inch - Pack Of 25 | AE4RWW 5MNF7 1-CDG-02-17-1/4"-201 1/4"Brinell 156Class 2A1/2"9/16"13/16"Oval25€108.35
APPROVED VENDOR 1-CDP-02-17- Wing Screw Iron Zinc 1/4-20 X1-1/2 - Pack Of 25 | AE4RWY 5MNF9 1-CDP-02-17-1/4"-201 1/4"Brinell 156Class 2A1 1/2"9/16"13/16"Oval25€107.26
APPROVED VENDOR 1-CDR-02-17- Wing Screw Iron Zinc 1/4-20 x 2 Inch - Pack Of 25 | AE4RXA 5MNG1 1-CDR-02-17-1/4"-201 1/4"Brinell 156Class 2A2"9/16"13/16"Oval25€142.09
APPROVED VENDOR 1-CDS-02-17- Wing Screw Iron Zinc 1/4-20 X2-1/2 - Pack Of 25 | AE4RXC 5MNG3 1-CDS-02-17-1/4"-201 1/4"Brinell 156Class 2A2 1/2"9/16"13/16"Oval25€163.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1-EFL-07-17- Thumb Screw, 3/8 In - 16 Thread Size, 1 In Lg., 7/8 In Head Ht., Zn Plated, Iron, Wing, 25 Pk
€159.63 /pack