APPROVED VENDOR 1.7LID RED Tilt Truck Lid Red Fits 45-9/10 Cubic Feet | AF3PVJ 8ANM5

APPROVED VENDOR 1.7LID RED Tilt Truck Lid Red Fits 45-9/10 Cubic Feet

Item: AF3PVJ Model: 1.7LID REDCross Ref: 8ANM5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€280.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Truck Lid
ColorRed
Fits Container Size45.9 cu. ft.
Lid TypeHinged
MaterialPolyurethane
Overall Height3"
Overall Length74"
Overall Width40"
ClosureResting Lid
FeaturesHinged in Middle
Fits Truck Size (cu.-ft.)45.9 cu. ft.
Fits Truck Size (cu.-yd.)1.7 cu. yd.
For Truck TypeTilt Trucks
For Use With Grainger Item Number4UCE1, 4UCE2, 8TVG3, 9RCX9, 9WZ86
Lid/cover MaterialMDPE

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)7.62
Ship length (cm)190.5
Ship width (cm)104.14
HS code8716905060
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightColorFits Container SizeMaterialLid TypePrice
APPROVED VENDOR 5/8LID BLUE Tilt Truck Lid Blue Fits 16-9/10 Cubic Feet | AF3PTZ 8AN72 5/8LID BLUE55 1/2"26 1/2"2 1/4"Blue16.9 cu. ft.PolyurethaneHinged€182.95
APPROVED VENDOR 1.7LID YELLOW Truck Lid Yellow Fits 45-9/10 Cubic Feet | AF3PVK 8ANM6 1.7LID YELLOW74"40"3"Yellow45.9 cu. ft.PolyurethaneHinged€258.63
RFQ
APPROVED VENDOR 5/8LID RED Tilt Truck Lid Red Fits 16-9/10 Cubic Feet | AF3PWE 8ANZ1 5/8LID RED55 1/2"26 1/2"2 1/4"Red16.9 cu. ft.PolyurethaneHinged€182.95
APPROVED VENDOR 5/8LID YELLOW Truck Lid Yellow Fits 16-9/10 Cubic Feet | AF3PWF 8ANZ2 5/8LID YELLOW55 1/2"26 1/2"2 1/4"Yellow16.9 cu. ft.PolyurethaneHinged€182.95
APPROVED VENDOR 1/3 LID WHITE Tilt Truck Lid White Fits 9 Cubic Feet | AF3RWA 8CMX3 1/3 LID WHITE48"26"2 1/4"White-PolyurethaneHinged€195.13
APPROVED VENDOR 1.7 CU-LID GREEN Truck Lid Green Fits 45-9/10 Cubic Feet | AF3XKJ 8EAT8 1.7 CU-LID GREEN74"40"3"Green45.9 cu. ft.PolyurethaneHinged€258.63
RFQ
APPROVED VENDOR 1.1LID BLACK Tilt Truck Lid Black Fits 29-3/4 Cubic Feet | AF3XVX 8EPV5 1.1LID BLACK69"31 1/2"2 1/4"Black29.75 cu. ft.PolyurethaneHinged€215.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1.7LID RED Tilt Truck Lid Red Fits 45-9/10 Cubic Feet
€280.12 /unit