Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1/2 150 SQ H PLG 316 Square Head Plug 1/2 Inch Threaded 316 Stainless Steel | AE9GLM 6JM46

APPROVED VENDOR 60SQ112N012 Square Head Plug 1/2 Inch Threaded 316 Stainless Steel

Item: AE9GLM Model: 60SQ112N012Cross Ref: 6JM46
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Head Plug
Body MaterialStainless Steel
Connection TypeMNPT
GradeGrade 316
Max. Pressure300 psi
Max. Steam Pressure150 psi
Pipe Size1/2"
Basic Fitting ShapePlug
ClassClass 150
Fitting Connection TypeMNPT
Fitting Side A Pipe Threading14
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
MagneticNo
Material Grade316L
Maximum Operating Pressure300 psi
Nominal Pipe Size1/2"
Outside Diameter1/2"
Overall Length23.5 mm
Pipe Fitting MaterialStainless Steel
Plug Drive Style2" Square
Specific Fitting ShapeSquare Head Plug
StandardsASTM A351
Temp. Range-20°F to 350°F

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.29
Ship length (cm)2.03
Ship width (cm)2.03
HS code7307290090
Country of OriginCN

Product Variants

ProductModelPipe SizeMax. Steam PressureConnection TypePrice
APPROVED VENDOR 1LTW6 Square Head Plug 1/8 Inch 304 Stainless Steel 150 Psi | AB2FNJ 40SQ112N0181/8"150 psiMNPT€2.31
APPROVED VENDOR 1LTW7 Square Head Plug 1/4 Inch 304 Stainless Steel 150 Psi | AB2FNK 40SQ112N0141/4"150 psiMNPT€2.46
APPROVED VENDOR 1LTW8 Square Head Plug 3/8 Inch 304 Stainless Steel 150 Psi | AB2FNL 40SQ112N0383/8"150 psiMNPT€3.36
APPROVED VENDOR 1LTW9 Square Head Plug 1/2 Inch 304 Stainless Steel 150 Psi | AB2FNM 40SQ112N0121/2"150 psiMNPT€3.98
APPROVED VENDOR 1LTX2 Square Head Plug 3/4 Inch 304 Stainless Steel 150 Psi | AB2FNP 40SQ112N0343/4"150 psiMNPT€5.72
APPROVED VENDOR 1LTX4 Square Head Plug 1 Inch 304 Stainless Steel 150 Psi | AB2FNR 40SQ112N0101"150 psiMNPT€7.67
APPROVED VENDOR 1LTX6 Square Head Plug 1 1/4 Inch 304 Stainless Steel 150 Psi | AB2FNU 40SQ112N1141 1/4"150 psiMNPT€14.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 60SQ112N012 Square Head Plug 1/2 Inch Threaded 316 Stainless Steel
€5.67 /unit