APPROVED VENDOR 1.1CU-S ORANGE Tilt Truck Med-duty 1-1/8 Cu Yard Orange | AF6CGZ 9WK91

APPROVED VENDOR 1.1CU-S ORANGE Tilt Truck Med-duty 1-1/8 Cu Yard Orange

Item: AF6CGZ Model: 1.1CU-S ORANGECross Ref: 9WK91
In Stock

Get it by Monday, Jun 16

€1,403.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Truck
Caster Dia.4"
Caster FinishUrethane Coating
Caster MaterialUrethane
ColorOrange
Frame MaterialSteel
Handle Height36"
Handle IncludedYes
Height34"
Hopper MaterialPolyethylene
Hopper TypeMedium Duty
Load Capacity1400 lbs.
MaterialPolyethylene
Mobility OptionManual
Overall Height39 1/2"
Overall Length69"
Overall Width31 1/2"
Volume Capacity1.125 cu. yd.
Wheel Dia.10"
Wheel MaterialRubber
Wheel TypeRubber
Assembled/unassembledAssembled
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypeFlat Free
Axle-mounted Wheel/tread MaterialRubber
Caster Brake TypeNo Brake Included
Caster Wheel Dia.4"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Axle-Mounted, (2) Swivel
Caster/wheel Mounting LocationStandard
Container Height34"
Container LegendNone
Container MaterialPolyethylene
Cubic Foot Capacity29 cu. ft.
Cubic Yard Capacity1.1 cu. yd.
Handle TypeRaised
Includes Reinforcing Steel Side RailsWithout Reinforcing Side Rails
Includes Tow BarNo
Lid/cover TypeNo Lid/Cover
Optional LidMfg. Model No. 1.1 Lid

Shipping Info:

Ship weight (kg) 56.7
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightColorCaster Dia.Frame MaterialWheel Dia.Price
APPROVED VENDOR 5/8CU-HD WHITE Tilt Truck Heavy-duty 5/8 Cubic Yard White | AF3PTX 8AN70 5/8CU-HD WHITE1500 lbs.55 1/2"26 1/2"37 1/2"White4"Steel10"€1,210.68
APPROVED VENDOR 2.2CU-S RED Tilt Truck Medium-duty 2-1/4 Cubic Yard Red | AF3PVL 8ANN0 2.2CU-S RED2000 lbs.74"51"53 1/2"Red6"Steel12"€2,255.19
RFQ
APPROVED VENDOR 1.1CU-S BLUE Tilt Truck Medium-duty 1-1/8 Cubic Yard Blue | AF3PWK 8ANZ9 1.1CU-S BLUE1400 lbs.69"31 1/2"39 1/2"Blue4"Steel10"€1,347.24
RFQ
APPROVED VENDOR 1.1CU-S YELLOW Tilt Truck Medium-duty 1-1/8 Cubic Yard Yellow | AF3PWU 8AP19 1.1CU-S YELLOW1400 lbs.69"31 1/2"39 1/2"Yellow4"Steel10"€1,347.24
RFQ
APPROVED VENDOR 1.7UT BLUE Tilt Truck Light-duty 1-3/4 Cubic Yard Blue | AF3PWV 8AP21 1.7UT BLUE1000 lbs.74"40"50 1/2"Blue4"Polymer10"€1,521.50
RFQ
APPROVED VENDOR 1.7UT WHITE Tilt Truck Light-duty 1-3/4 Cubic Yard White | AF3PWX 8AP23 1.7UT WHITE1000 lbs.74"40"50 1/2"White4"Polymer10"€1,521.50
RFQ
APPROVED VENDOR 1.7CU-S YELLOW Tilt Truck Medium-duty 1-3/4 Cubic Yard Yellow | AF3PWY 8AP24 1.7CU-S YELLOW1700 lbs.74"40"53 1/2"Yellow6"Steel12"€2,017.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1.1CU-S ORANGE Tilt Truck Med-duty 1-1/8 Cu Yard Orange
€1,403.30 /unit