Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER INDUSTRIES 02782 Sanitary Tee With Inlet 3 Inch x 2 Inch Hub | AC9JEZ 3GUR4

APPROVED VENDOR 02782 Sanitary Tee With Inlet 3 Inch x 2 Inch Hub

Item: AC9JEZ Model: 02782Cross Ref: 3GUR4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanitary Tee with Left Side Inlet
Body MaterialABS
Pipe Size3" x 3" x 3" x 2"
Temp. Range-40°F to +180°F
ApplicationDWV
Basic Fitting ShapeTee
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A Outside Diameter3 15/16"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3"
Fitting Side B Outside Diameter3 15/16"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size3"
Fitting Side C Outside Diameter3 15/16"
Fitting Side C TypeSocket
Fitting Side D GenderFemale
Fitting Side D Nominal Pipe Size2"
Fitting Side D Outside Diameter2 11/16"
Fitting Side D TypeSocket
For Pipe Outside Diameter2 3/8", 3 1/2"
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length4 7/8"
Pipe Fitting MaterialABS
ScheduleSchedule 40
Specific Fitting ShapeSanitary Tee with Left Side Inlet
StandardsASTM D2661, ASTM D3311, ASTM D3965, NSF 14

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)16.51
Ship length (cm)19.81
Ship width (cm)14.22
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeBody MaterialConnection TypeScheduleTemp. RangeColorPrice
MUELLER INDUSTRIES 05784 Sanitary Tee Left Side Inlet 4 Inch Hub | AC9TRG 3JWF5 057844" x 4" x 4" x 2"PVCHubDWV-White€53.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 02782 Sanitary Tee With Inlet 3 Inch x 2 Inch Hub
€34.11 /unit