APPLETON ELECTRIC WSRD63542 Interlocked Recept Non-fused 60a 4p 3w | AA3YCV 11Y477

APPLETON ELECTRIC WSRD63542 Mechanical Interlock Device, Non-Fused, 60 A, 600V AC, 50 hp

Item: AA3YCV Model: WSRD63542Cross Ref: 11Y477
In Stock

Get it by Tuesday, Jun 17

€5,314.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Interlock
Amps60A
Circuit Breaker Amp RatingNot Applicable
Circuit Breaker TypeNot Applicable
Compatible With SeriesPowertite
Disconnect SwitchYes
Enclosure Lock TypePadlockable
FinishEnamel Powder Coat
For Maximum Cable Dia.Not Applicable
For Minimum Cable DiameterNot Applicable
Fuse TypeNot Applicable
Fused / NonfusedNonfused
GroundingGrounded
Handle MaterialPolymer
Handle TypeLever
Housing MaterialSheet Metal
Housing Material TypeMetallic
Hp60 hp
HubDead End
Locking HandleYes
MaterialSheet Metal
Minimum Wire Size14 AWG
Number Of Gangs1
Number Of Poles4
Number Of Wires3
Overall Depth5.53"
Overall Height22 1/4"
Overall Width10 1/2"
Phase3
Resistance PropertiesCorrosion Resistant
Reverse ServiceYes
TypeNonfused, Sheet Metal Enclosure
Viewing WindowNo
Voltage600V AC
Circuit BreakerNo
Current Rating60A
Fuse ProtectionNon-Fused
Horsepower Rating50 hp
Hub TypeDead End
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
StandardsCSA CERTIFIED C22.2 NO. 182.1, CSA CERTIFIED C22.2 NO. 4, UL 1682, UL 1686, UL 50E, UL 98
Voltage Rating600V AC
Wire Connection TypeQuick Disconnect Terminals

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)25.4
Ship length (cm)88.9
Ship width (cm)29.21
HS code8537109070
Country of OriginUS

Product Variants

ProductModelHpAmpsFinishVoltagePhaseNumber Of PolesNumber Of WiresHubPrice
APPLETON ELECTRIC WSR10352 Interlocked Recept Fused 100a 4p 3w | AA3YBT 11Y452 WSR1035230 hp100AEpoxy Coat600V AC343Dead End€14,753.72
APPLETON ELECTRIC WSR3352 Interlocked Recept Fused 30a 4p 3w | AA3YBU 11Y453 WSR33527 1/2 hp30AEpoxy Coat600V AC343Dead End€8,073.32
APPLETON ELECTRIC WSR33542 Interlocked Recept Non-fused 30a 4p 3w | AA3YBV 11Y454 WSR3354230 hp30AEpoxy Coat600V AC343Dead End€6,942.98
APPLETON ELECTRIC WSR6352 Interlocked Recept Fused 60a 4p 3w | AA3YBW 11Y455 WSR6352-60AEpoxy Coat600V AC343Dead End€7,693.58
APPLETON ELECTRIC WSRD10352N4SD Interlocked Recept Fused 100a 4p 3w | AA3YBX 11Y456 WSRD10352N4SD30 hp100A-600V AC343Dead End€13,959.92
APPLETON ELECTRIC WSRD10352N4WSD Interlock Receptacle Window Fused 3w | AA3YBY 11Y457 WSRD10352N4WSD30 hp100A-600V AC343Dead End€14,632.75
APPLETON ELECTRIC WSRD10352SQ Interlocked Recept Fused 100a 4p 3w | AA3YBZ 11Y458 WSRD10352SQ30 hp100AEnamel Powder Coat600V AC343Dead End€6,765.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC WSRD63542 Mechanical Interlock Device, Non-Fused, 60 A, 600V AC, 50 hp
€5,314.89 /unit