Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC UNF400R Female Union Hazardous Location Malleable Iron 4In | AA2NLW 10U863

APPLETON ELECTRIC UNF400R Straight Union, Conduit to Conduit, 4 Inch Trade, Female to Female, Iron

Item: AA2NLW Model: UNF400RCross Ref: 10U863
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€681.09 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Union
ApplicationUsed For Connecting Conduit To Conduit
ColorSilver
Compatible Conduit Trade Size4"
Conduit Size4"
Connection OrientationStraight
Connection TypeFemale To Female
Fitting TypeUnion
For Use WithConduit
InsulatedYes
Length3 1/2"
MaterialMalleable Iron
Overall Height3 1/2"
Overall Length3 1/2"
Overall Length - Fitting3 1/2"
Thread GenderFemale To Female
TypeHazardous Location
Ends - Hazardous Fittings4" FNPT x 4" FNPT
FinishChromate Coated, Electroplated, Powder Coated
Hazardous Location RatingClass I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Overall Width3 1/2"
SeriesUNF Series
StandardsCSA C22.2 NO. 25, CSA C22.2 NO. 30, CSA CERTIFIED FILE 065181, UL 1203: 886, UL LISTED FILE E34997
Thread TypeNPT
Trade Size4"

Shipping Info:

Ship weight (kg) 4.5675
Ship height (cm)11.43
Ship length (cm)18.54
Ship width (cm)18.8
HS code7307193060
Country of OriginMX

Product Variants

ProductModelOverall LengthConduit SizeFitting TypeColorConnection TypePrice
APPLETON ELECTRIC UNF100 Expansion Female Union Hazardous Location Steel 1In | AA2NLE 10U848 UNF1003 3/8"1"UnionSilverFemale To Female€133.57
APPLETON ELECTRIC UNF100NR Female Union Hazardous Location Steel 1In | AA2NLF 10U849 UNF100NR1 3/4"1"UnionSilverFemale To Female€74.50
APPLETON ELECTRIC UNF100NR-A Female Union Hazardous Location Aluminium 1In | AA2NLG 10U850 UNF100NR-A1 3/4"1"UnionSilverFemale To Female€74.25
APPLETON ELECTRIC UNF125NR Female Union Hazardous Location Malleable Iron 1-1/4In | AA2NLH 10U851 UNF125NR2 3/16"1 1/4"UnionSilverFemale To Female€105.52
APPLETON ELECTRIC UNF125NR-A Female Union Hazardous Location Copper-free Aluminium 1-1/4In | AA2NLJ 10U852 UNF125NR-A2 3/16"1 1/4"UnionSilverFemale To Female€111.57
APPLETON ELECTRIC UNF150NR Female Union Hazardous Location Malleable Iron 1-1/2In | AA2NLK 10U853 UNF150NR2 3/16"1 1/2"UnionSilverFemale To Female€135.52
APPLETON ELECTRIC UNF150NR-A Female Union Hazardous Location Copper-free Aluminium 1-1/2In | AA2NLL 10U854 UNF150NR-A2 3/16"1 1/2"UnionSilverFemale To Female€143.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC UNF400R Straight Union, Conduit to Conduit, 4 Inch Trade, Female to Female, Iron
€681.09 /unit