Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC TMC2-100118NB Connector 0.87 To 1.18 Inch Cable Diameter | AC6LCY 34D552

APPLETON ELECTRIC TMC2-100118NB Liquid-Tight Conduit Fitting, Nickle Plated Brass, 1 Inch Trade, Straight

Item: AC6LCY Model: TMC2-100118NBCross Ref: 34D552
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€249.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector
ColorGray , Silver
Conduit Size1"
Conduit Trade Size1"
Connection OrientationStraight
Connector StyleStraight
Cord Dia. (in.)0.87" to 1.18"
Cord Dia. Range0.87" to 1.18"
External Grounding LugNo
FinishNickel Plated
For Use WithJacketed Metal Clad Cable
Length3.15"
Liquid Tight / Dust TightLiquid Tight
Male/femaleMale
MaterialBrass
Min. Throat Dia.0.79"
StyleStraight
TypeHazardous Location, Jacketed Metal Clad Cable , Straight
Box Connection1" MNPT
Hazardous Location RatingClass I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2
InsulatedNo
StandardsCLASS I, DIVISION 2, GROUPS A, B, C, D, CLASS I, ZONES 1 AND 2, AEXE II, AEX TA IIC, CLASS I, ZONES 1 AND 2, EXE II, EX TA IIC, CLASS II, DIVISIONS 1 AND 2, GROUPS E, F, G, CLASS III, DIVISIONS 1 AND 2, IP66, NEMA 4X, UL 514B, UL 2225, CSA C22.2 NO. 174, 249506
Trade Size1"

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)12.19
Ship length (cm)6.35
Ship width (cm)6.6
HS code8536698000
Country of OriginUK

Product Variants

ProductModelConduit SizeCord Dia. RangeMaterialColorMale/femaleMin. Throat Dia.Cord Dia. (in.)Liquid Tight / Dust TightPrice
APPLETON ELECTRIC TMCX050SNB Cable Connector Hazardous Location Explosion 1/2in | AA2FGM 10F985 TMCX050SNB1/2"0.35" to 0.55"BrassSilverMale0.59"0.34" to 0.50"Liquid Tight€183.85
APPLETON ELECTRIC TC050028 Cable Connector Hazardous Location Tray Cable 1/2in | AA2FGP 10G025 TC0500281/2"0.13" to 0.28"Copper Free AluminumSilverMale0.78"0.13" to 0.28"Liquid Tight€32.34
APPLETON ELECTRIC TC050055 Cable Connector Hazardous Location Tray Cable 1/2in | AA2FGQ 10G026 TC0500551/2"0.26" to 0.55"Copper Free AluminumSilverMale0.78"0.26" to 0.55"Liquid Tight€32.30
APPLETON ELECTRIC TC075028 Cable Connector Hazardous Location Tray Cable 3/4in | AA2FGR 10G027 TC0750283/4"0.13" to 0.28"Copper Free AluminumSilverMale0.8"0.13" to 0.28"Liquid Tight€42.22
APPLETON ELECTRIC TC075055 Cable Connector Hazardous Location Tray Cable 3/4in | AA2FGT 10G028 TC0750553/4"0.26" to 0.55"Copper Free AluminumSilverMale0.8"0.26" to 0.55"Liquid Tight€42.22
APPLETON ELECTRIC TC075079 Cable Connector Hazardous Location Tray Cable 3/4in | AA2FGU 10G029 TC0750793/4"0.47" to 0.79"Copper Free AluminumSilverMale0.8"0.47" to 0.79"Liquid Tight€42.22
APPLETON ELECTRIC TC100079 Cable Connector Hazardous Location Tray Cable 1in | AA2FGV 10G030 TC1000791"0.47" to 0.79"Copper Free AluminumSilverMale0.98"0.47" to 0.79"Liquid Tight€55.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC TMC2-100118NB Liquid-Tight Conduit Fitting, Nickle Plated Brass, 1 Inch Trade, Straight
€249.50 /unit