Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC SSBA1-2Q Selector Switch Assembly, Hand-Auto, 2 Circuit

Item: AA4CVB Model: SSBA1-2QCross Ref: 12F601
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€377.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch Assembly
Contact Form2 Circuit
Contact Rating10A @ 600V AC
Depth1 3/5"
Height4.63"
LegendHand-Auto
Number Of Gangs1
Number Of Operators1
Number Of Pilot Lights3
Type Of Operator2 Position Selector Switch
Width3"
Ac Contact Rating10A @ 600V
ActionMaintained/Maintained
CamNo Cam Included
Hazardous Location SpecificationClass I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Ip RatingIP54
Metal Operator Head FinishNatural
Nema Enclosure RatingNEMA 3, NEMA 7, NEMA 9
Number Of Positions2
Operator Head ColorGray
Operator Head MaterialAluminum
Operator Head TypeShort-Handled Knob
Operator IlluminationNon Illuminated
Overall Depth1.6"
Overall Height4.63"
Overall Width3"
SeriesSSBA Series
StandardsCEC, NEC, UL 1203, UL 508, UL 698
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOn
Switch Function @ 3rd PositionNo Third Position
Switch Function @ 4th PositionNo Fourth Position

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)12.7
HS code8536509025
Country of OriginMX

Product Variants

ProductModelContact FormDepthHeightNumber Of GangsNumber Of OperatorsPrice
APPLETON ELECTRIC SSBA2-2Q Selector Switch 2 Position 4 Circuit | AA4CVD 12F603 SSBA2-2Q4 Circuit1 3/5"4.63"11€441.31
APPLETON ELECTRIC AESS22KMGKAL | BJ8UTX AESS22KMGKAL-----€1,138.06
RFQ
APPLETON ELECTRIC AESS22KMGL | BJ8UTY AESS22KMGL-----€1,293.15
RFQ
APPLETON ELECTRIC AESS22KMG | BJ8UTZ AESS22KMG-----€1,138.06
RFQ
APPLETON ELECTRIC AESS22KMH | BJ8UUA AESS22KMH-----€1,138.06
RFQ
APPLETON ELECTRIC AESS22KMGLKAL | BJ8UUB AESS22KMGLKAL-----€1,138.06
RFQ
APPLETON ELECTRIC AESS22KMLL | BJ8UUC AESS22KMLL-----€1,414.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC SSBA1-2Q Selector Switch Assembly, Hand-Auto, 2 Circuit
€377.90 /unit