Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC RB300-125 Reducing Bushing Hazardous Malleable Iron 3 to 1-1/4In | AA2NJK 10U807

APPLETON ELECTRIC RB300-125 Reducing Bushing, 1 1/4 and 3 Inch Trade, Iron

Item: AA2NJK Model: RB300-125Cross Ref: 10U807
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ColorSilver
ConnectionMale To Female
Connection OrientationStraight
Fitting TypeReducing Bushing
InsulatedYes
Length1 1/4"
MaterialMalleable Iron
Overall Length1 1/4"
Overall Length - Fitting1 1/4"
Thread GenderFemale To Male
TypeHazardous Location
Connection TypeThreaded
Thread TypeNPT
Trade Size1 1/4", 3"

Shipping Info:

Ship weight (kg) 1.008
Ship height (cm)10.67
Ship length (cm)19.56
Ship width (cm)12.7
HS code7307193060
Country of OriginMX

Product Variants

ProductModelMaterialConduit SizeTypeThread GenderColorConnectionConnection OrientationPkg. Qty.Price
APPLETON ELECTRIC RB100-50 Reducing Bushing Hazardous Steel 1 to 1/2In | AA2NGU 10U768 RB100-50Steel1/2" to 1"Hazardous LocationFemale To MaleSilverMale To FemaleStraight1€6.24
APPLETON ELECTRIC RB100-50A Reducing Bushing Hazardous Aluminium 1 to 1/2In | AA2NGV 10U769 RB100-50AAluminum1/2" to 1"Hazardous LocationFemale To MaleSilverMale To FemaleStraight1€7.01
APPLETON ELECTRIC RB100-75 Reducing Bushing Hazardous Steel 1 to 3/4In | AA2NGW 10U770 RB100-75Steel3/4" to 1"Hazardous LocationFemale To MaleSilverMale To FemaleStraight1€6.24
APPLETON ELECTRIC RB100-75A Reducing Bushing Hazardous Aluminium 1 to 3/4In | AA2NGX 10U771 RB100-75AAluminum3/4" to 1"Hazardous LocationFemale To MaleSilverMale To FemaleStraight1€7.01
APPLETON ELECTRIC RB125-100 Reducing Bushing Hazardous Steel 1-1/4 to 1In | AA2NGY 10U772 RB125-100Steel-Hazardous LocationFemale To MaleSilverMale To FemaleStraight1€13.31
APPLETON ELECTRIC RB125-100A Reducing Bushing Hazardous Aluminium 1-1/4 to 1In | AA2NGZ 10U773 RB125-100AAluminum-Hazardous LocationFemale To MaleSilverMale To FemaleStraight1€12.76
APPLETON ELECTRIC RB125-50 Reducing Bushing Hazardous Steel 1-1/4 to 1/2In | AA2NHA 10U774 RB125-50Steel-Hazardous Location-SilverMale To Female-1€13.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC RB300-125 Reducing Bushing, 1 1/4 and 3 Inch Trade, Iron
€61.30 /unit