APPLETON ELECTRIC IMLLEDR44G5BH Lighting Fixture, Lumen 4000

Item: BJ9TFA Model: IMLLEDR44G5BH
Limited Availability
€2,826.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Fixture Round Box
ApprovalsCSA, UL
EnclosedYes
Family SeriesAppleton Light Fixtures, IMLLED Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedNo
Lamp TypeLED
Lens MaterialGlass
Lumens20,600
Marine RatedYes
MountingWall
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Product SeriesIMLLED
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Voltage347~480 VAC
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC IMLLEDR44G5BH Lighting Fixture, Lumen 4000
€2,826.65 /unit