APPLETON ELECTRIC IAMLHL3CG5BU Floodlight, Lumen 38000

Item: BJ9RCK Model: IAMLHL3CG5BU
Limited Availability
€6,228.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloodlight
Approval:UL, CSA C22.2 (Canada and US)
ApprovalsCSA, UL
Color Temperature5,000 °K
Distribution/beam Spread:NEMA 5 x 5, 75 Degree x 75 Degree
EnclosedYes
Enclosure:NEMA 3R/4/4X, IP66/IP67
Epa:1.73 Square Foot at 45 Degree to Ground, 2.45 Square Foot at 90 Degree to Ground Worst
Family SeriesAppleton Light Fixtures, Industrial Areamaster G2 Series
Finish:Architectural Bronze Polyester
Fixture MaterialAluminum
GasketedYes
GuardedNo
Housing Material:Copper-Free Aluminum
Ip RatingIP66, IP67
Junction BoxNo
Lamp TypeLED
Lamp Type:HL LED
Lamp Wattage:313 Watt
Lamp/ballast Voltage:120 to 277 Volt AC at 50/60 Hertz, 170 to 300 Volt DC
Lens MaterialGlass
Lumens38,300
Marine RatedYes
MountingWall
Mounting:Yoke
Nema RatingNEMA 4X
Nominal Voltage120 VAC, 240 VAC, 250 VDC, 277 VAC, 300 VDC
Power313 W
Product SeriesIndustrial Areamaster G2
Size:15.94 Inch Width x 5.13 Inch Depth x 16.21 Inch Depth
StyleFlood
Voltage120-277 VAC, 170-300 VDC
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC IAMLHL3CG5BU Floodlight, Lumen 38000
€6,228.82 /unit