APPLETON ELECTRIC IAMLHL2CF6BH Floodlight, Lumen 30000

Item: BJ9QZP Model: IAMLHL2CF6BH
Limited Availability
€5,097.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloodlight
ApprovalsCSA, UL
Average Life:60000 HR
Color Temperature5,000 °K
Color:Bronze
EnclosedYes
Family SeriesAppleton Light Fixtures, Industrial Areamaster G2 Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp TypeLED
Lens MaterialGlass
Lumens25,600
Marine RatedYes
MountingWall
Mounting:Yoke
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage380 VAC, 415 VAC, 480 VAC
Power226 W
Product SeriesIndustrial Areamaster G2
Shape:Rectangular
Size:18.67x15.94x5.13 IN
StyleFlood
Type:Industrial
Voltage347-480 VAC
Voltage Rating:347-480Vac 50/60Hz
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC IAMLHL2CF6BH Floodlight, Lumen 30000
€5,097.59 /unit