Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC GRC100-A Conduit Outlet Box Hazardous Location C 1 Hub Aluminium | AF2FGJ 6RUV3

APPLETON ELECTRIC GRC100-A Conduit Outlet Body, 1 Inch Trade, C Body, 18 cu. in. Body Capacity, Aluminum

Item: AF2FGJ Model: GRC100-ACross Ref: 6RUV3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Body
Back TypeRound
Body StyleC
ColorGray
Hazardous Location ClassYes
Hub Size1"
MaterialCopper Free Aluminum
TypeHazardous Location
Body Capacity18 cu. in.
Body TypeConduit Outlet Body
Compatible Conduit Trade Size1"
Connection TypeThreaded
Cover IncludedYes
FinishPowder Coated
For Use WithThreaded IMC
Hazardous LocationYes
Hazardous Location RatingClass 1, Zone 1 and 2, IIA, IIB, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G
Hub StyleThreaded
IncludesGrounding Screw, O-ring
Indoor/outdoor UsageIndoor/Outdoor
Number Of Hubs2
Overall Height2 7/8"
Overall Length7"
Overall Width3 3/4"
SeriesGR Series
ShapeC
StandardsCSA C22.2 NO. 25, CSA C22.2 NO. 30, UL 886, UL LISTED FOR CLASS I, DIVISION 1 AND 2, GROUPS B, C, D, CLASS II, DIVISION 1 AND 2, GROUPS E, F, G, AND CLASS III
Thread GenderFemale
Thread Size1"
Thread TypeNPT
Trade Size1"

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)11.68
Ship length (cm)13.21
Ship width (cm)13.46
HS code7616995060
Country of OriginMX

Product Variants

ProductModelBody StyleMaterialPrice
APPLETON ELECTRIC ERLB50 Conduit Outlet Box Hazardous Location Lb 1/2 In Hub | AF2FEQ 6RUL9 ERLB50LbMalleable Iron€141.24
APPLETON ELECTRIC ERLB75 Conduit Outlet Box Hazardous Location Lb 3/4 In Hub | AF2FER 6RUM0 ERLB75LbMalleable Iron€148.80
APPLETON ELECTRIC ERLL50 Conduit Outlet Box Hazardous Location Ll 1/2 In Hub | AF2FET 6RUM1 ERLL50LLMalleable Iron€141.24
APPLETON ELECTRIC ERLL75 Conduit Outlet Box Hazardous Location Ll 3/4 In Hub | AF2FEU 6RUM2 ERLL75LLMalleable Iron€148.80
APPLETON ELECTRIC ERLR50 Conduit Outlet Box Hazardous Location Lr 1/2 In Hub | AF2FEV 6RUM3 ERLR50LRMalleable Iron€141.24
APPLETON ELECTRIC ERLR75 Conduit Outlet Box Hazardous Location Lr 3/4 In Hub | AF2FEW 6RUM4 ERLR75LRMalleable Iron€148.80
APPLETON ELECTRIC ERTB50 Conduit Outlet Box Hazardous Location Tb 1/2 In Hub | AF2FEZ 6RUM7 ERTB50TBMalleable Iron€211.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC GRC100-A Conduit Outlet Body, 1 Inch Trade, C Body, 18 cu. in. Body Capacity, Aluminum
€174.44 /unit