APPLETON ELECTRIC FDN1C2412SBUTEL | BJ9MAV

APPLETON ELECTRIC FDN1C2412SBUTEL

Item: BJ9MAV Model: FDN1C2412SBUTEL
Limited Availability
€3,301.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApprovalsCSA, cUL
Ballast TypeIntegrated
EnclosedYes
Family SeriesAppleton Light Fixtures, FD Series
Fixture MaterialFiberglass
GasketedYes
GuardedNo
Hub Size1/2 "
Junction BoxNo
Lamp TypeFluorescent
Length48 "
Lens MaterialAcrylic
Lumens6,300
Marine RatedNo
Max Lamp SizeT12
MountingCeiling
Nominal Voltage120 VAC, 208 VAC, 240 VAC, 277 VAC
Power40 W
Product SeriesFD
StyleTube
Voltage120-277 VAC
Wet LocationsNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC FDN1C2412SBUTEL
€3,301.16 /unit