APPLETON ELECTRIC EXJF24 Conduit Fixture Hanger, Explosion Proof, 3/4X4 Inch Size

Item: BJ9LQV Model: EXJF24
Limited Availability
€473.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixture Hanger
ApprovalsCSA, UL
CompositionBronze
Conduit TypeRMC (Rigid Metal Conduit)
Connection TypeThreaded
Constructional Feature:EXPLOSION PROOF, DUST IGNITION PROOF, RAIN TIGHT
Enclosure:CLASS I GROUP A B C D, CLASS II GROUP E F G, CLASS III
Exposure RatingLiquid Tight
Family SeriesAppleton Couplers, EXJF Series
Finish:NATURAL INNER CORE/OUTER BRAID, ZINC ELECTROPLATED CLEAR CHROMATED END FITTING
Flex Length4 "
Flexible Length:4 INCH
Ground Pass ThroughNo
Hazardous RatedNo
Insulated ThroatYes
Length:11.06 INCH
Material:BRASS INNER CORE, BRONZE OUTER BRAID, STEEL END FITTING
Product SeriesEXJF
Trade Size0.75 "
Trade Size:3/4 INCH

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC EXJF14 | BJ9LQF EXJF14EXJF14€424.76
RFQ
APPLETON ELECTRIC EXJF110 | BJ9LQG EXJF110EXJF110€598.63
RFQ
APPLETON ELECTRIC EXJF118 | BJ9LQH EXJF118EXJF118€694.52
RFQ
APPLETON ELECTRIC EXJF215 | BJ9LQK EXJF215EXJF215€882.74
RFQ
APPLETON ELECTRIC EXJF115 | BJ9LQL EXJF115EXJF115€706.97
RFQ
APPLETON ELECTRIC EXJF18 | BJ9LQM EXJF18EXJF18€542.35
RFQ
APPLETON ELECTRIC EXJF210 | BJ9LQN EXJF210EXJF210€735.04
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EXJF24 Conduit Fixture Hanger, Explosion Proof, 3/4X4 Inch Size
€473.71 /unit