APPLETON ELECTRIC EXGJH436SS Flexible Coupling, Size 1-1/4 X 36 Inch

Item: BJ9LPK Model: EXGJH436SS
Limited Availability
€3,459.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
ApprovalsCSA, EX, UL
CompositionStainless Steel
Conduit TypeIMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection TypeThreaded
Enclosure:CLASS I DIV 1 AND 2 GROUP D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III
End Type:(2) MALE NIPPLE
Exposure RatingLiquid Tight
Family SeriesAppleton Couplers, EXGJH Series
Fitting Material:NATURAL FINISHED STAINLESS STEEL
Flex Length36 "
Ground Pass ThroughYes
Hazardous RatedYes
Insulated ThroatYes
Length:36 INCH
Material:BRONZE BRAID, BRASS CORE
Product SeriesEXGJH
Trade Size1.25 "
Trade Size:1-1/4 INCH

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC 500063 | BJ8PJY 500063500063€485.63
RFQ
APPLETON ELECTRIC 500062 | BJ8PJZ 500062500062€451.61
RFQ
APPLETON ELECTRIC 500070 | BJ8PKD 500070500070€751.53
RFQ
APPLETON ELECTRIC 500071 | BJ8PKF 500071500071€789.27
RFQ
APPLETON ELECTRIC 500064 | BJ8PKG 500064500064€519.46
RFQ
APPLETON ELECTRIC 500072 | BJ8PKH 500072500072€834.81
RFQ
APPLETON ELECTRIC 500076 | BJ8PKJ 500076500076€891.03
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EXGJH436SS Flexible Coupling, Size 1-1/4 X 36 Inch
€3,459.35 /unit