Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC EXGJH-827 Flexible Coupling Hazardous Location 3 inch 27In L | AA2LWZ 10R073

APPLETON ELECTRIC EXGJH-827 Flexible Coupling, 3 Inch Trade, 27 Inch Flex Length, Male to Male, Stainless Steel

Item: AA2LWZ Model: EXGJH-827Cross Ref: 10R073
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9,334.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
ColorNatural
Compatible Conduit Trade Size3"
Conduit Size3"
ConnectionMale To Male
Core MaterialStainless Steel
Flex Length27"
Hazardous LocationYes
Includes(2) Removable Male Nipples
InsulatedYes
Length27"
LinerInsulating
MaterialStainless Steel
Overall Length35"
Overall Length - Flexible Coupling35"
Thread GenderMale To Male
TypeHazardous Location
Ends - Hazardous Fittings3" MNPT x 3" MNPT
Hazardous Location RatingClass I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III
Thread Size3"
Thread TypeNPT
Trade Size3"

Shipping Info:

Ship weight (kg) 8.4375
Ship height (cm)13.21
Ship length (cm)94.49
Ship width (cm)13.21
HS code8307903000
Country of OriginMX

Product Variants

ProductModelConduit SizeThread GenderConnectionCore MaterialTypeMaterialColorLinerPrice
APPLETON ELECTRIC EXGJH-1012 Flexible Coupling Hazardous Location 4 inch 12 inch Length | AA2LTD 10P984 EXGJH-10124"-Male To MaleStainless SteelHazardous LocationStainless SteelNaturalInsulating€7,929.27
APPLETON ELECTRIC EXGJH-1015 Flexible Coupling Hazardous Location 4 inch 15 inch Length | AA2LTE 10P985 EXGJH-10154"-Male To MaleStainless SteelHazardous LocationStainless SteelNaturalInsulating€9,443.72
APPLETON ELECTRIC EXGJH-1018 Flexible Coupling Hazardous Location 4 inch 18 inch Length | AA2LTF 10P986 EXGJH-10184"-Male To MaleStainless SteelHazardous LocationStainless SteelNaturalInsulating€11,040.34
APPLETON ELECTRIC EXGJH-1021 Flexible Coupling Hazardous Location 4 inch 21 inch Length | AA2LTG 10P987 EXGJH-10214"-Male To MaleStainless SteelHazardous LocationStainless SteelNaturalInsulating€11,613.89
APPLETON ELECTRIC EXGJH-1024 Flexible Coupling Hazardous Location 4 inch 24 inch Length | AA2LTH 10P988 EXGJH-10244"-Male To MaleStainless SteelHazardous LocationStainless SteelNaturalInsulating€13,780.49
APPLETON ELECTRIC EXGJH-1027 Flexible Coupling Hazardous Location 4 inch 27In L | AA2LTJ 10P989 EXGJH-10274"-Male To MaleStainless SteelHazardous LocationStainless SteelNaturalInsulating€14,396.73
APPLETON ELECTRIC EXGJH-1030 Flexible Coupling Hazardous Location 4 inch 30 inch Length | AA2LTK 10P990 EXGJH-10304"-Male To MaleStainless SteelHazardous LocationStainless SteelNaturalInsulating€15,244.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EXGJH-827 Flexible Coupling, 3 Inch Trade, 27 Inch Flex Length, Male to Male, Stainless Steel
€9,334.34 /unit