APPLETON ELECTRIC EFDCB175PC277A Photocontrol Station

Item: BJ9KGN Model: EFDCB175PC277A
Limited Availability
€881.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotocontrol
Application:CHEMICAL/PETROCHEMICAL PLANT, PROCESS INDUSTRY, REFINERY
ApprovalsUL
Constructional Feature:DUST IGNITION PROOF
Enclosure Material:EPOXY POWDER COATED ALUMINUM
Enclosure TypeFeed-Thru
Enclosure:CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III
Family SeriesAppleton Switches, EFDB Series
Hub Size3/4 "
IlluminatedNo
MountingPanel Mount
Mounting:3/4 INCH FEED THROUGH
Number Of Pilot Lights0
Number Of Pushbuttons0
Number Of Selector Switches0
Power Rating:1000 VA
Product SeriesEFDB
Size:3 INCH W X 4.88 INCH D X 6.13 INCH H
Temperature Rating:-30 TO 140 DEG F
Total Number Of Devices1
Turn On Light Level:1 TO 3 FC
Type:REMOTE, SINGLE GANG
Voltage Rating:208 TO 277 V

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EFDCB175PC277A Photocontrol Station
€881.25 /unit