Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC EDSC3229 Tumbler Switch Edsc Series 2 Gang 1-pole | AA6DVW 13V128

APPLETON ELECTRIC EDSC3229 Tumbler Switch, 2 Gangs, Feed-Thru Hub, 1 Inch Hub, 20A, 120 to 277V AC

Item: AA6DVW Model: EDSC3229Cross Ref: 13V128
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,567.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTumbler Switch
Body MaterialMalleable Iron
Depth4.69"
Height4.63"
Hp1 hp @ 120V AC, 2 hp @ 240V AC
Hub Size1"
Hub StyleFeed Thru
MountingMounting Holes
Nema RatingNEMA 7C, NEMA 7D, NEMA 9E, NEMA 9F, NEMA 9G
Number Of Gangs2
Type Of OperatorFront Operated
Width6.19"
Current Rating20A
Horsepower @ 120v Ac1 hp
Mounting OrientationVertical
Nema Enclosure RatingNEMA 3, NEMA 7, NEMA 9
Overall Depth4.68"
Overall Height4.62"
Overall Width6.18"
StandardsUL 1203, UL 894

Shipping Info:

Ship weight (kg) 6.525
Ship height (cm)14.99
Ship length (cm)19.05
Ship width (cm)20.07
HS code8536509065
Country of OriginMX

Product Details:

    • Special Features: Corrosion Resistant, Pad Lockable in the On or Off Position

Product Variants

ProductModelNumber Of GangsHub SizeHub StyleMountingSwitch TypeVoltageDepthHeightPrice
APPLETON ELECTRIC 11-801 Tumbler Switch Eds Series 1 Gang 1-pole | AA6DLV 13U940 EDS110-F111"Dead EndMounting Holes1-Pole120-277V AC4.69"4.63"€596.48
APPLETON ELECTRIC 28-350 Tumbler Switch EDS Series 1 Gang 1-Pole | AA6DMV 13U964 EDS150-F111/2"Dead EndMounting Holes1-Pole120-277V AC4.69"4.63"€660.47
APPLETON ELECTRIC 87-198 Tumbler Switch EDS 1 Gang 1-Pole Amps 20 | AA6DNE 13U973 EDS175-F113/4"Dead EndMounting Holes1-Pole120-277V AC4.69"4.63"€660.47
APPLETON ELECTRIC 87-198 Tumbler Switch EDS 1 Gang 1-Pole Amps 30 | AA6DNF 13U974 EDS175-F1313/4"Dead EndMounting Holes1-Pole120-277V AC4.69"4.63"€642.76
APPLETON ELECTRIC 88-394 Tumbler Switch EDS Series 1 Gang 1-Pole | AA6DNN 13U981 EDS175F1313/4"Dead End-1-Pole120-277V AC4.69"4.63"€637.41
APPLETON ELECTRIC 11-600 Tumbler Switch EDS Series 2 Gangs 1-Pole | AA6DPB 13U993 EDS110F121"Dead End-1-Pole120-277V AC4.69"4.63"€660.56
APPLETON ELECTRIC EDS2229 Tumbler Switch Eds Series 2 Gangs 1-pole | AA6DPM 13V004 EDS222923/4"Dead EndMounting Holes--4.69"4.63"€1,451.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDSC3229 Tumbler Switch, 2 Gangs, Feed-Thru Hub, 1 Inch Hub, 20A, 120 to 277V AC
€1,567.59 /unit