Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPLETON ELECTRIC 11-801 Tumbler Switch Eds Series 1 Gang 1-pole | AA6DLV 13U940

APPLETON ELECTRIC EDS110-F1 Tumbler Switch, 1 Gang, Dead-End Hub, 1 Inch Hub, 20A, 120 to 277V AC

Item: AA6DLV Model: EDS110-F1Cross Ref: 13U940
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€815.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTumbler Switch
Amps20A
Body MaterialMalleable Iron
Depth4.69"
Height4.63"
Hp1 hp, 2 hp
Hub Size1"
Hub StyleDead End
MountingMounting Holes
Nema RatingNEMA 7C, NEMA 7D, NEMA 9E, NEMA 9F, NEMA 9G
Number Of Gangs1
Safety RatingClass I, Division 1, Groups C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 & 2, Groups E, F, G, Class III
Switch Type1-Pole
Type Of OperatorFront Operated
Voltage120-277V AC
Width3"
Actuator StyleFront Lever
Current Rating20A
Hazardous Location SpecificationClass I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Horsepower @ 120v Ac1 hp
Horsepower @ 240v Ac2 hp
Mounting OrientationVertical
Nema Enclosure RatingNEMA 3, NEMA 7, NEMA 9
Number Of Poles1
Overall Depth4.69"
Overall Height6.31"
Overall Width3"
Resistance PropertiesCorrosion Resistant, Dust Ignition Proof, Explosion Proof
SeriesEDS Series
StandardsUL LISTED
Voltage Rating - Maximum277V AC

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)11.43
Ship length (cm)18.8
Ship width (cm)14.22
HS code8536509065
Country of OriginMX

Product Details:

    • Special Features: Corrosion Resistant, Pad Lockable in the On or Off Position

Product Variants

ProductModelNumber Of GangsHub SizeHub StyleMountingSwitch TypeVoltageDepthHeightPrice
APPLETON ELECTRIC 28-350 Tumbler Switch EDS Series 1 Gang 1-Pole | AA6DMV 13U964 EDS150-F111/2"Dead EndMounting Holes1-Pole120-277V AC4.69"4.63"€660.47
APPLETON ELECTRIC 87-198 Tumbler Switch EDS 1 Gang 1-Pole Amps 20 | AA6DNE 13U973 EDS175-F113/4"Dead EndMounting Holes1-Pole120-277V AC4.69"4.63"€660.47
APPLETON ELECTRIC 87-198 Tumbler Switch EDS 1 Gang 1-Pole Amps 30 | AA6DNF 13U974 EDS175-F1313/4"Dead EndMounting Holes1-Pole120-277V AC4.69"4.63"€642.76
APPLETON ELECTRIC 88-394 Tumbler Switch EDS Series 1 Gang 1-Pole | AA6DNN 13U981 EDS175F1313/4"Dead End-1-Pole120-277V AC4.69"4.63"€637.41
APPLETON ELECTRIC 11-600 Tumbler Switch EDS Series 2 Gangs 1-Pole | AA6DPB 13U993 EDS110F121"Dead End-1-Pole120-277V AC4.69"4.63"€660.56
APPLETON ELECTRIC EDS2229 Tumbler Switch Eds Series 2 Gangs 1-pole | AA6DPM 13V004 EDS222923/4"Dead EndMounting Holes--4.69"4.63"€1,451.55
APPLETON ELECTRIC EDS250-F1 Tumbler Switch Eds Series 2 Gangs 1-pole | AA6DPU 13V010 EDS250-F121/2"Dead EndMounting Holes--4.69"4.63"€1,097.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDS110-F1 Tumbler Switch, 1 Gang, Dead-End Hub, 1 Inch Hub, 20A, 120 to 277V AC
€815.98 /unit