Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC EDSC110-R3W Tumbler Switch Edsc Series 1 Gang 3-way | AA6DRD 13V042

APPLETON ELECTRIC EDSC110-R3W Tumbler Switch, 1 Gang, Feed-Thru Hub, 1 Inch Hub, 20A, 120 to 277V AC

Item: AA6DRD Model: EDSC110-R3WCross Ref: 13V042
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€747.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTumbler Switch
Body MaterialMalleable Iron
Depth4.69"
Height4.63"
Hp1 hp @ 120V AC, 2 hp @ 240V AC
Hub Size1"
Hub StyleFeed Thru
MountingHubs, Mounting Holes
Nema RatingNEMA 7C, NEMA 7D, NEMA 9E, NEMA 9F, NEMA 9G
Number Of Gangs1
Type Of OperatorFront Operated
Width3"
Actuator StyleRocker Arm
Current Rating20A
Hazardous Location SpecificationClass I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Horsepower @ 120v Ac1 hp
Horsepower @ 240v Ac2 hp
Mounting OrientationVertical
Nema Enclosure RatingNEMA 3, NEMA 7, NEMA 9
Number Of Poles3
Overall Depth4.5"
Overall Height6.31"
Overall Width3"
Resistance PropertiesCorrosion Resistant, Dust Ignition Proof, Explosion Proof
SeriesEDS Series
StandardsUL LISTED
Switch Type3-Way
Voltage Rating - Maximum277V AC

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)9.14
Ship length (cm)17.53
Ship width (cm)15.75
HS code8536509035
Country of OriginMX

Product Details:

    • Special Features: Corrosion Resistant, Pad Lockable in the On or Off Position

Product Variants

ProductModelNumber Of GangsHub SizeHub StyleMountingDepthHeightBody MaterialPrice
APPLETON ELECTRIC EDS2130 Tumbler Switch Eds Series 1 Gang 3-way | AA6DPJ 13V001 EDS213013/4"Dead EndMounting Holes4.69"4.63"Malleable Iron€725.71
APPLETON ELECTRIC EDS2230 Tumbler Switch Eds Series 2 Gangs 3-way | AA6DPN 13V005 EDS223023/4"Dead EndMounting Holes4.69"4.63"Malleable Iron€1,260.73
APPLETON ELECTRIC EDS275-F3W Tumbler Switch Eds Series 2 Gangs 3-way | AA6DPX 13V013 EDS275-F3W23/4"Dead EndMounting Holes4.69"4.63"Malleable Iron€1,138.48
APPLETON ELECTRIC EDS275-R3W Tumbler Switch Eds Series 2 Gangs 3-way | AA6DPZ 13V015 EDS275-R3W23/4"Dead EndHubs, Mounting Holes4.69"4.63"Malleable Iron€1,138.48
APPLETON ELECTRIC EDS3130 Tumbler Switch Eds Series 1 Gang 3-way | AA6DQD 13V019 EDS313011"Dead EndMounting Holes4.69"4.63"Malleable Iron€772.78
APPLETON ELECTRIC EDS3230 Tumbler Switch Eds Series 2 Gangs 3-way | AA6DQH 13V023 EDS323021"Dead EndMounting Holes4.69"4.63"Malleable Iron€1,483.13
APPLETON ELECTRIC EDS3594 Tumbler Switch Eds Series 1 Gang 3-way | AA6DQQ 13V030 EDS359411"Dead EndMounting Holes4.69"4.63"Malleable Iron€687.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDSC110-R3W Tumbler Switch, 1 Gang, Feed-Thru Hub, 1 Inch Hub, 20A, 120 to 277V AC
€747.19 /unit