Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC EDS275-F3W Tumbler Switch Eds Series 2 Gangs 3-way | AA6DPX 13V013

APPLETON ELECTRIC EDS275-F3W Tumbler Switch, 2 Gangs, Dead-End Hub, 3/4 Inch Hub, 20A, 120 to 277V AC

Item: AA6DPX Model: EDS275-F3WCross Ref: 13V013
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,475.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTumbler Switch
Body MaterialMalleable Iron
Depth4.69"
Height4.63"
Hp1 hp @ 120V AC, 2 hp @ 240V AC
Hub Size3/4"
Hub StyleDead End
MountingMounting Holes
Nema RatingNEMA 7C, NEMA 7D, NEMA 9E, NEMA 9F, NEMA 9G
Number Of Gangs2
Type Of OperatorFront Operated
Width6.19"
Current Rating20A
Horsepower @ 120v Ac1 hp
Mounting OrientationVertical
Nema Enclosure RatingNEMA 3, NEMA 7, NEMA 9
Overall Depth4.69"
Overall Height4.63"
Overall Width6.19"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 3.9825
Ship height (cm)13.97
Ship length (cm)17.53
Ship width (cm)16.76
HS code8536509065
Country of OriginMX

Product Details:

    • Special Features: Corrosion Resistant, Pad Lockable in the On or Off Position

Product Variants

ProductModelNumber Of GangsHub SizeHub StyleMountingDepthHeightBody MaterialPrice
APPLETON ELECTRIC EDS2130 Tumbler Switch Eds Series 1 Gang 3-way | AA6DPJ 13V001 EDS213013/4"Dead EndMounting Holes4.69"4.63"Malleable Iron€725.71
APPLETON ELECTRIC EDS2230 Tumbler Switch Eds Series 2 Gangs 3-way | AA6DPN 13V005 EDS223023/4"Dead EndMounting Holes4.69"4.63"Malleable Iron€1,260.73
APPLETON ELECTRIC EDS275-R3W Tumbler Switch Eds Series 2 Gangs 3-way | AA6DPZ 13V015 EDS275-R3W23/4"Dead EndHubs, Mounting Holes4.69"4.63"Malleable Iron€1,138.48
APPLETON ELECTRIC EDS3130 Tumbler Switch Eds Series 1 Gang 3-way | AA6DQD 13V019 EDS313011"Dead EndMounting Holes4.69"4.63"Malleable Iron€772.78
APPLETON ELECTRIC EDS3230 Tumbler Switch Eds Series 2 Gangs 3-way | AA6DQH 13V023 EDS323021"Dead EndMounting Holes4.69"4.63"Malleable Iron€1,483.13
APPLETON ELECTRIC EDS3594 Tumbler Switch Eds Series 1 Gang 3-way | AA6DQQ 13V030 EDS359411"Dead EndMounting Holes4.69"4.63"Malleable Iron€687.13
APPLETON ELECTRIC EDSC110-F3W Tumbler Switch Edsc Series 1 Gang 3-way | AA6DQW 13V035 EDSC110-F3W11"Feed ThruMounting Holes4.69"4.63"Malleable Iron€612.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDS275-F3W Tumbler Switch, 2 Gangs, Dead-End Hub, 3/4 Inch Hub, 20A, 120 to 277V AC
€1,475.29 /unit