Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC 70-225 Tumbler Switch EDS 1 Gang 4-Way Holes/Hubs | AA6DNC 13U971

APPLETON ELECTRIC EDS150-R4W 70-225 Tumbler Switch, 1 Gang, Dead-End Hub, 1/2 Inch Hub, 20A, 120 to 277V AC

Item: AA6DNC Model: EDS150-R4WCross Ref: 13U971
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,092.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTumbler Switch
Amps20A
Body MaterialMalleable Iron
Depth4.69"
Height4.63"
Hp1 hp, 2 hp
Hub Size1/2"
Hub StyleDead End
Nema RatingNEMA 7C, NEMA 7D, NEMA 9E, NEMA 9F, NEMA 9G
Number Of Gangs1
Safety RatingClass I, Division 1, Groups B, C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 & 2, Groups E, F, G, Class III
Switch Type4-Way
Type Of OperatorFront Operated
Voltage120-277V AC
Width3"

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)11.18
Ship length (cm)21.59
Ship width (cm)16.76
HS code8536509035
Country of OriginMX

Product Details:

    • Special Features: Corrosion Resistant, Pad Lockable in the On or Off Position

Product Variants

ProductModelNumber Of GangsHub SizeHub StyleSwitch TypeMountingVoltageDepthHeightPrice
APPLETON ELECTRIC 25-101 Tumbler Switch EDS Series 1 Gang 2P 20 Amps | AA6DLX 13U942 EDS110F111"Dead End2-PoleMounting Holes120-277V AC4.69"4.63"€648.21
APPLETON ELECTRIC 25-101 Tumbler Switch EDS Series 1 Gang 2P 30 Amps | AA6DLY 13U943 EDS110-F2311"Dead End2-PoleMounting Holes120-277V AC4.69"4.63"€726.96
APPLETON ELECTRIC 25-101 Tumbler Switch EDS Series 1 Gang 3-Way | AA6DMA 13U945 EDS110-F3W311"Dead End3-WayMounting Holes120-277V AC4.69"4.63"€622.09
APPLETON ELECTRIC 25-101 Tumbler Switch EDS Series 1 Gang 4-Way | AA6DMB 13U946 EDS110-F4W11"Dead End4-WayMounting Holes120-277V AC4.69"4.63"€844.32
APPLETON ELECTRIC 58-535 Tumbler Switch EDS Series 1 Gang 3-Way | AA6DMN 13U957 EDS150F3W11/2"Dead End3-WayMounting Holes120-277V AC4.69"4.63"€685.40
APPLETON ELECTRIC 58-535 Tumbler Switch EDS Series 1 Gang 4-Way | AA6DMP 13U958 EDS150F4W11/2"Dead End4-WayMounting Holes120-277V AC4.69"4.63"€847.05
APPLETON ELECTRIC 70-225 Tumbler Switch EDS 1 Gang 4-Way Mount Holes | AA6DMY 13U967 EDS150-F4W11/2"Dead End4-WayMounting Holes120-277V AC4.69"4.63"€844.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDS150-R4W 70-225 Tumbler Switch, 1 Gang, Dead-End Hub, 1/2 Inch Hub, 20A, 120 to 277V AC
€1,092.10 /unit