APPLETON ELECTRIC ED2S210J1U2A Control Station

Item: BJ9GYV Model: ED2S210J1U2A
Limited Availability
€1,312.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
ApprovalsCSA, UL
Button ColorGreen, Red
Button LabelStart, Stop
Contact Type(s)Momentary
Enclosure TypeDead End
Family SeriesAppleton Switches, Division 2 Contender Series
Hub Size1 "
IlluminatedYes
MountingPanel Mount
Number Of Pilot Lights1
Number Of Pushbuttons2
Number Of Selector Switches0
Pilot Light LabelBlank
Pilot Light Lens ColorRed
Product SeriesDivision 2 Contender
Total Number Of Devices3

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ED2S210J1U2A Control Station
€1,312.33 /unit