APPLETON ELECTRIC DTX101006 Junction Box, Size 10 X 10 X 6 Inch

Item: BJ9GEU Model: DTX101006
Limited Availability
€1,996.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box
Approval:UL 886
ApprovalsUL
CompositionMetallic
Cover DesignLift-Off Cover
Cover Type:GASKETED, BOLT ON
Depth In Inch - Uom:in
Depth In Inch:6.25
Depth:6-1/4 INCH
Enclosure:NEMA 4/9EFG
Family SeriesAppleton Enclosures, DTX Series
Finish:HOT DIP GALVANIZED
Height In Inch - Uom:in
Height In Inch:12.0625
Height:12-1/16 INCH
Latching MechanismScrews
MaterialCast Iron
Material:CAST IRON
Mounting:LUGS, SURFACE
Nema RatingNEMA 4, NEMA 9
Nominal Depth7 "
Nominal Height12 "
Nominal Width10 "
Number Of Doors1
Panel IncludedNo
Product SeriesDTX
Type:FLANGED
Width In Inch - Uom:in
Width In Inch:10.0625
Width:10-1/16 INCH
Window/clear CoverNo

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC AHNG23G | BJ8VED AHNG23GAHNG23G€1,406.00
RFQ
APPLETON ELECTRIC AHNG22G | BJ8VEK AHNG22GAHNG22G€1,292.36
RFQ
APPLETON ELECTRIC AHNG22SS | BJ8VEN AHNG22SSAHNG22SS€717.22
RFQ
APPLETON ELECTRIC AHNG24G | BJ8VET AHNG24GAHNG24G€1,415.34
RFQ
APPLETON ELECTRIC AJBEW060806 | BJ8VJF AJBEW060806AJBEW060806€2,062.67
RFQ
APPLETON ELECTRIC AJBEW040604 | BJ8VJG AJBEW040604AJBEW040604€1,535.91
RFQ
APPLETON ELECTRIC AJBE030303 | BJ8VJJ AJBE030303AJBE030303€435.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC DTX101006 Junction Box, Size 10 X 10 X 6 Inch
€1,996.83 /unit