APPLETON ELECTRIC DBR6034DS Receptacle Disconnect Switch 60A 3W 4P | AA3XTM 11Y259

APPLETON ELECTRIC DBR6034DS Receptacle with Disconnect Switch, Non-Fused, 60 A, 600V AC, 60 hp, Metallic

Item: AA3XTM Model: DBR6034DSCross Ref: 11Y259
In Stock

Get it by Tuesday, Jun 17

€8,389.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Receptacle with Disconnect Switch
Amps60A
FinishEpoxy Coat
Hp60 hp
MaterialCopper Free Aluminum
Max. Voltage600V AC
Mounting BoxCopperfree Aluminium
Nema Rating3, 3R, 4, 4X, 9FG
Number Of Poles4
Number Of Wires3
Voltage600V AC
Circuit BreakerNo
Current Rating60A
Disconnect SwitchYes
Enclosure Lock TypePadlockable
Fuse ProtectionNon-Fused
Handle TypeKnob
Hazardous Location SpecificationClass II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Horsepower Rating60 hp
Housing MaterialCopper-Free Aluminum
Hub Diameter1 1/2"
Hub TypeFeed Through
Includes Mounting HardwareYes
Locking HandleYes
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 9FG
Number Of Gangs1
PhaseThree
StandardsE10784, UL 1010 (UL 1203), UL 1682, UL 894
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 16.4025
Ship height (cm)55.37
Ship length (cm)57.66
Ship width (cm)47.75
HS code8537109070
Country of OriginMX

Product Variants

ProductModelNumber Of WiresNumber Of PolesAmpsHpVoltageNema RatingMax. VoltageHub Dia.Price
APPLETON ELECTRIC DBR6023DS Receptacle Disconnect Switch 60A 2W 3P | AA3XRY 11Y246 DBR6023DS2360A60 hp600V AC3, 3R, 4, 4X, 9FG600V AC-€7,721.97
APPLETON ELECTRIC DBR1023DS Receptacle Disconnect Switch 100A 2W 3P | AA4DNV 12G230 DBR1023DS23100A75 hp600V AC-600V AC1 1/2"€9,516.79
APPLETON ELECTRIC DBR1034DS Receptacle Disconnect Switch 100A 3W 4P | AA4DPJ 12G243 DBR1034DS34100A75 hp600V AC3, 3R, 4, 4X, 9FG600V AC-€9,697.73
APPLETON ELECTRIC DBR3023DS Receptacle Disconnect Switch 30A 2W 3P | AA4DPY 12G256 DBR3023DS23-25 hp600V AC3, 3R, 4, 4X, 9FG600V AC-€7,017.81
APPLETON ELECTRIC DBR3034DS Receptacle Disconnect Switch 30A 3W 4P | AA4DQM 12G269 DBR3034DS34-25 hp600V AC3, 3R, 4, 4X, 9FG600V AC-€7,076.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC DBR6034DS Receptacle with Disconnect Switch, Non-Fused, 60 A, 600V AC, 60 hp, Metallic
€8,389.88 /unit