APPLETON ELECTRIC CPC12350 Pin And Sleeve Receptacle

Item: BJ9FFP Model: CPC12350
Limited Availability
€917.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin and Sleeve Receptacle
ApprovalsCSA, UL
Aux/pilot ContactsNone
Box Type:SINGLE GANG
Built-in Strain ReliefYes
Case MaterialMetallic
Connection DescriptionAngled
Connection TypeReceptacle
Current Rating20 A
Current Rating:20 AMPERE
Enclosure:CLASS I DIV 1 AND 2 GROUP C D, NEMA 7M/7C/7D
Family SeriesAppleton Plugs & Receptacles, CPS Series
Hub Size:1/2 INCH
Lockout-tagoutNo
Mating Plug:CPP
Nema RatingNEMA 3X, NEMA 3R
Number Of Poles3
Number Of Poles:3
Number Of Wires2
Number Of Wires:2
Power Rating:1 HP
Product SeriesCPS
Terminal TypeScrew
Type:FEED THROUGH
Voltage240 V
Voltage Rating:120 TO 240 VAC, 24 VDC

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC ADJA1022150RS | BJ8RQV ADJA1022150RSADJA1022150RS€1,109.22
RFQ
APPLETON ELECTRIC ADJA1022125RS | BJ8RQX ADJA1022125RSADJA1022125RS€1,109.22
RFQ
APPLETON ELECTRIC ADJA1023150 | BJ8RQZ ADJA1023150ADJA1023150€1,229.94
RFQ
APPLETON ELECTRIC ADJA1022150 | BJ8RRB ADJA1022150ADJA1022150€1,109.22
RFQ
APPLETON ELECTRIC ADJA1023150RS | BJ8RRC ADJA1023150RSADJA1023150RS€1,229.94
RFQ
APPLETON ELECTRIC ADJA1023125 | BJ8RRD ADJA1023125ADJA1023125€1,223.14
RFQ
APPLETON ELECTRIC ADJA1022125 | BJ8RRE ADJA1022125ADJA1022125€1,250.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CPC12350 Pin And Sleeve Receptacle
€917.48 /unit