APPLETON ELECTRIC CMLEDW102G5BH Hazardous Lighting Fixture, Wall, Power 100W

Item: BJ9EMJ Model: CMLEDW102G5BH
Limited Availability
€4,718.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
ApprovalscCSAus, UL
Average Life:60000
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:3.967k lm
Marine RatedYes
MountingWall
Mounting:Wall
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Power Sources:347-480 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Type:Factory Sealed Luminaire
Voltage347~480 VAC
Wattage:100 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC AAU1N | BJ8RFT AAU1NAAU1N€1,059.56
RFQ
APPLETON ELECTRIC CMLEDS104D5BH | BJ9DWA CMLEDS104D5BHCMLEDS104D5BH€4,638.37
RFQ
APPLETON ELECTRIC CMLEDS104D5BHC | BJ9DWB CMLEDS104D5BHCCMLEDS104D5BHC€4,996.09
RFQ
APPLETON ELECTRIC CMLEDS104D5BUC | BJ9DWG CMLEDS104D5BUCCMLEDS104D5BUC€4,996.09
RFQ
APPLETON ELECTRIC CMLEDS104D5BHCF | BJ9DWH CMLEDS104D5BHCFCMLEDS104D5BHCF€5,067.66
RFQ
APPLETON ELECTRIC CMLEDS104D5BUGF | BJ9DWJ CMLEDS104D5BUGFCMLEDS104D5BUGF€4,769.54
RFQ
APPLETON ELECTRIC CMLEDS104D5BHF | BJ9DWK CMLEDS104D5BHFCMLEDS104D5BHF€4,709.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDW102G5BH Hazardous Lighting Fixture, Wall, Power 100W
€4,718.62 /unit