Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN NT05-016(S) Tapping Collet #1 1/4 Inch Tap Size CLNT | AH8FMA 38RA72

LYNDEX-NIKKEN NT05-016(S) Tapping Collet #1 1/4 Inch Tap Size CLNT

Item: AH8FMA Model: NT05-016(S)Cross Ref: 38RA72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Collet
Collet Series#1
Size0.255" x 0.191"
Tap Size1/4"

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)3.81
Ship length (cm)5.72
Ship width (cm)3.81
Country of OriginTW

Product Details:

    • Coolant Through : Yes

Product Variants

ProductModelSizeCollet SeriesTap SizeClamping Hole LengthFace ShapePrice
LYNDEX-NIKKEN NT05-006(S) Tapping Collet #1 #0-6 Tap Size CLNT | AH8FLW 38RA64 NT05-006(S)0.141" x 0.110"#1#0-6--€58.35
LYNDEX-NIKKEN NT05-008(S) Tapping Collet #1 #8 Tap Size CLNT | AH8FLX 38RA66 NT05-008(S)0.168" x 0.131"#1#8--€59.22
LYNDEX-NIKKEN NT05-010(S) Tapping Collet #1 #10 Tap Size CLNT | AH8FLY 38RA68 NT05-010(S)0.194" x 0.152"#1#10--€59.22
LYNDEX-NIKKEN NT05-012(S) Tapping Collet #1 #12 Tap Size CLNT | AH8FLZ 38RA70 NT05-012(S)0.220" x 0.165"#1#12--€56.29
LYNDEX-NIKKEN NT05-020(S) Tapping Collet #1 5/16 Inch Tap Size CLNT | AH8FMB 38RA74 NT05-020(S)0.318" x 0.238"#15/16"--€59.22
LYNDEX-NIKKEN NT05-024(S) Tapping Collet #1 3/8 Inch Tap Size CLNT | AH8FMC 38RA76 NT05-024(S)0.381" x 0.286"#13/8"--€60.08
LYNDEX-NIKKEN NT05-028(S) Tapping Collet #1 7/16 Inch Tap Size CLNT | AH8FMD 38RA78 NT05-028(S)0.323" x 0.242"#17/16"--€59.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN NT05-016(S) Tapping Collet #1 1/4 Inch Tap Size CLNT
€59.13 /unit