APPLETON ELECTRIC CMLEDS405G5BUGF Hazardous Lighting Fixture, Power 400W

Item: BJ9EHZ Model: CMLEDS405G5BUGF
Limited Availability
€9,696.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
ApprovalscCSAus, UL
Average Life:60000
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Equivalent Power400 W
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedYes
Hub Size1-1/2 "
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens13,600
Lumens:13.732k lm
Marine RatedNo
Mounting25 Degree Stanchion
Mounting:Stanchion
Nema RatingNEMA 3R, NEMA 4X
Nominal Voltage120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Power101 W, 103 W, 98 W
Power Sources:120-277 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Type:Factory Sealed Luminaire
Voltage120~277 VAC;125~300 VDC
Wattage:400 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CLC4075GMTE | BJ9BXK CLC4075GMTECLC4075GMTE€6,612.19
RFQ
APPLETON ELECTRIC CMLEDC402G5BUCF | BJ9DRP CMLEDC402G5BUCFCMLEDC402G5BUCF€8,512.40
RFQ
APPLETON ELECTRIC CMLEDC402G5BUGC | BJ9DRU CMLEDC402G5BUGCCMLEDC402G5BUGC€8,500.42
RFQ
APPLETON ELECTRIC CMLEDC402G5BUGF | BJ9DRV CMLEDC402G5BUGFCMLEDC402G5BUGF€8,214.24
RFQ
APPLETON ELECTRIC CMLEDC403D5BUG | BJ9DRW CMLEDC403D5BUGCMLEDC403D5BUG€8,142.68
RFQ
APPLETON ELECTRIC CMLEDC403D5BUC | BJ9DRY CMLEDC403D5BUCCMLEDC403D5BUC€8,440.81
RFQ
APPLETON ELECTRIC CMLEDC403D5BUGC | BJ9DRZ CMLEDC403D5BUGCCMLEDC403D5BUGC€8,500.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDS405G5BUGF Hazardous Lighting Fixture, Power 400W
€9,696.20 /unit