MAIN FILTER INC. MF0595523 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 4.09 Inch Height | CG3DTU SD010L20V

MAIN FILTER INC. MF0595523 SD010L20V Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 4.09 Inch Height

Item: CG3DTU Model: MF0595523Cross Ref: SD010L20V
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.79"
Capacity3.84g
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating25 µm
Filter Size96 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height4.09"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.81"
Top O.d.1.79"

Product Details:

    • Repalcement STAUFF SD010L20V

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter RatingFlow DirectionPrice
MAIN FILTER INC. MF0058347 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 3.38 Inch Height | CF6WEK D110C25A MF0058347Cellulose1.004"1.772"305 psi3.38"1.772"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0058381 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 4.44 Inch Height | CF6WFP D111C25A MF0058381Cellulose1.004"1.772"305 psi4 11/25"1.772"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0058503 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 8.22 Inch Height | CF6WKY D121C25A MF0058503Cellulose0.965"2.087"305 psi-2.087"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0058693 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 4.56 Inch Height | CF6WQC D140C25A MF0058693Cellulose1.701"3.071"305 psi4 14/25"3.071"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0058741 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 8.22 Inch Height | CF6WRF D141C25A MF0058741Cellulose1.701"3.071"305 psi-3.071"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0058965 Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 14.76 Inch Height | CF6WXY D152C25A MF0058965Cellulose1.595"3.071"305 psi-3.071"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0059209 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 3.54 Inch Height | CF6XDK D310C25A MF0059209Cellulose0.898"1.654"363 psi3.54"1.654"25 µmOutside In-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0595523 SD010L20V Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 4.09 Inch Height