APPLETON ELECTRIC CMLEDC252D5BUCF Led Light Fixture, 250W

Item: BJ9DND Model: CMLEDC252D5BUCF
Limited Availability
€6,640.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Fixture
ApprovalscCSAus, UL
Average Life:60000 hours
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Equivalent Power250 W
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Hub Size3/4 "
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens10,000
Lumens:8.982k lm
Marine RatedNo
MountingCeiling
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4X
Nominal Voltage120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Power76 W, 77 W, 75 W
Power Sources:120-277 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Type:Factory Sealed Luminaire
Voltage120~277 VAC;125~300 VDC
Wattage:250 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLEDA253D5BH | BJ9CYD CMLEDA253D5BHCMLEDA253D5BH€6,033.96
RFQ
APPLETON ELECTRIC CMLEDC252D5BH | BJ9DMQ CMLEDC252D5BHCMLEDC252D5BH€6,210.92
RFQ
APPLETON ELECTRIC CMLEDC252D5BHC | BJ9DMR CMLEDC252D5BHCCMLEDC252D5BHC€6,568.66
RFQ
APPLETON ELECTRIC CMLEDC252D5BHCF | BJ9DMT CMLEDC252D5BHCFCMLEDC252D5BHCF€6,640.19
RFQ
APPLETON ELECTRIC CMLEDC252D5BHF | BJ9DMU CMLEDC252D5BHFCMLEDC252D5BHF€6,282.46
RFQ
APPLETON ELECTRIC CMLEDC252D5BHGC | BJ9DMW CMLEDC252D5BHGCCMLEDC252D5BHGC€6,628.30
RFQ
APPLETON ELECTRIC CMLEDC252D5BUGC | BJ9DMX CMLEDC252D5BUGCCMLEDC252D5BUGC€6,628.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDC252D5BUCF Led Light Fixture, 250W
€6,640.19 /unit