APPLETON ELECTRIC CMLEDA173D5BH Led Light Fixture, Pendant, 175W, 1 Inch Hub

Item: BJ9CVW Model: CMLEDA173D5BH
Limited Availability
€5,044.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Lighting Fixture
ApprovalscCSAus, UL
Average Life:60000 hours
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:6.294k lm
Marine RatedYes
MountingWall
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Power Sources:347-480 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Type:Factory Sealed Luminaire
Voltage347~480 VAC
Wattage:175 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLEDA153D5BH | BJ9CTH CMLEDA153D5BHCMLEDA153D5BH€4,519.53
RFQ
APPLETON ELECTRIC CMLEDA153D5BHCF | BJ9CTJ CMLEDA153D5BHCFCMLEDA153D5BHCF€5,591.38
RFQ
APPLETON ELECTRIC CMLEDA153D5BUF | BJ9CTK CMLEDA153D5BUFCMLEDA153D5BUF€4,591.11
RFQ
APPLETON ELECTRIC CMLEDA153D5BHG | BJ9CTL CMLEDA153D5BHGCMLEDA153D5BHG€4,579.15
RFQ
APPLETON ELECTRIC CMLEDA153D5BHGF | BJ9CTM CMLEDA153D5BHGFCMLEDA153D5BHGF€5,427.81
RFQ
APPLETON ELECTRIC CMLEDA153D5BHF | BJ9CTN CMLEDA153D5BHFCMLEDA153D5BHF€5,349.05
RFQ
APPLETON ELECTRIC CMLEDA153D5BHC | BJ9CTP CMLEDA153D5BHCCMLEDA153D5BHC€5,492.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDA173D5BH Led Light Fixture, Pendant, 175W, 1 Inch Hub
€5,044.20 /unit