APPLETON ELECTRIC CMLEDA103G5BHCF Led Light Fixture, Pendant Mounting, 100W

Item: BJ9CQP Model: CMLEDA103G5BHCF
Limited Availability
€4,769.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Lighting Fixture
ApprovalscCSAus, UL
Average Life:60000 hours
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:3.967k lm
Marine RatedYes
MountingWall
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Power Sources:347-480 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Type:Factory Sealed Luminaire
Voltage347~480 VAC
Wattage:100 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLEDA102D5BHCF | BJ9CNZ CMLEDA102D5BHCFCMLEDA102D5BHCF€4,769.94
RFQ
APPLETON ELECTRIC CMLEDA102D5BUCF | BJ9CPA CMLEDA102D5BUCFCMLEDA102D5BUCF€4,769.94
RFQ
APPLETON ELECTRIC CMLEDA102D5BHGC | BJ9CPD CMLEDA102D5BHGCCMLEDA102D5BHGC€4,956.32
RFQ
APPLETON ELECTRIC CMLEDA102D5BUGC | BJ9CPK CMLEDA102D5BUGCCMLEDA102D5BUGC€4,758.02
RFQ
APPLETON ELECTRIC CMLEDA102G5BHGC | BJ9CPL CMLEDA102G5BHGCCMLEDA102G5BHGC€4,956.32
RFQ
APPLETON ELECTRIC CMLEDA102G5BUCF | BJ9CPP CMLEDA102G5BUCFCMLEDA102G5BUCF€4,769.94
RFQ
APPLETON ELECTRIC CMLEDA103D5BHC | BJ9CPR CMLEDA103D5BHCCMLEDA103D5BHC€4,698.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDA103G5BHCF Led Light Fixture, Pendant Mounting, 100W
€4,769.94 /unit