APPLETON ELECTRIC CMLEDA102G5BHGF Led Light Fixture, Pendant Mounting, 100W, 3/4 Inch Hub Size

Item: BJ9CPN Model: CMLEDA102G5BHGF
Limited Availability
€4,813.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Lighting Fixture
ApprovalscCSAus, UL
Average Life:60000 hours
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:3.967k lm
Marine RatedYes
MountingWall
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Power Sources:347-480 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Type:Factory Sealed Luminaire
Voltage347~480 VAC
Wattage:100 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLEDA102D5BHC | BJ9CNN CMLEDA102D5BHCCMLEDA102D5BHC€4,698.41
RFQ
APPLETON ELECTRIC CMLEDA102D5BHG | BJ9CNQ CMLEDA102D5BHGCMLEDA102D5BHG€4,400.31
RFQ
APPLETON ELECTRIC CMLEDA102D5BH | BJ9CNR CMLEDA102D5BHCMLEDA102D5BH€4,340.66
RFQ
APPLETON ELECTRIC CMLEDA102D5BHF | BJ9CNU CMLEDA102D5BHFCMLEDA102D5BHF€4,412.23
RFQ
APPLETON ELECTRIC CMLEDA102D5BU | BJ9CNW CMLEDA102D5BUCMLEDA102D5BU€4,351.04
RFQ
APPLETON ELECTRIC CMLEDA102D5BHGF | BJ9CNX CMLEDA102D5BHGFCMLEDA102D5BHGF€4,471.84
RFQ
APPLETON ELECTRIC CMLEDA102D5BUF | BJ9CNY CMLEDA102D5BUFCMLEDA102D5BUF€4,412.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDA102G5BHGF Led Light Fixture, Pendant Mounting, 100W, 3/4 Inch Hub Size
€4,813.08 /unit