Item | Fluorescent Fixture |
Ambient Temperature Range: | 40 DEG C |
Application: | For Use In Marine And Wet Locations, And In Hazardous Locations Such As Plants Where Plastics, Paints, Thinners And Petrochemicals Are Manufactured, And In Other Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Elements May Be Present, Where An Instant-On White Light Is Desired And For Locations That Are Difficult To Access |
Approvals | CSA, UL |
Ballast Quantity: | 1 |
Ballast Type | Integrated |
Ballast Type: | Integral |
Enclosed | No |
Family Series | Appleton Light Fixtures, Code Master PLT Series |
Fixture Material | Aluminum |
Fixture Type: | Group B Pendant |
Fixture Wattage: | 48 WTT |
Gasketed | No |
Guarded | Yes |
Height: | 17.87 in |
Housing Finish: | Epoxy Powder Coat |
Housing Material: | Die-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
Hub Size | 3/4 " |
Junction Box | No |
Lamp Included | No |
Lamp Type | Fluorescent |
Lamp Type: | 42 WTT 3200 LM 10000 HR 4-Pin PL-T Fluorescent (Not Included) |
Lamp Wattage: | 42 WTT |
Length: | 8 in |
Lens Material: | Glass Globe |
Marine Rated | No |
Material: | Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ballast Bodies And Guard, Die-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood |
Mounting | Group B Pendant |
Nema Rating | NEMA 4X |
Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
Number Of Lamps: | 1 |
Power | 42 W |
Product Series | Code Master PLT |
Standard: | Class I, Division 1 And 2, Groups B, C, D; Class II, Division 1 And 2, Groups E, F, G; Class III; UL Listed: E10444, 1598, 844 |
Style | Globe |
Temperature Range: | -18 DEG C (Minimum Starting), 75 DEG C (Supply Wire) |
Type: | CJ Series Fluorescent Factory Sealed Luminaire With Guard |
Voltage | 120-277 VAC |
Voltage Rating: | 120 to 277 V |
Wet Locations | Yes |
Width: | 8 in |